Shop All Ratchet Tie Downs
Kinedyne
Cargo Strap, Gold, 10,000 lb., 27 ft.
Mfr # 532784GRA
Zoro # G3813820
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 27 ft
- Cargo Tie Down Width 2 in
- Working Load Limit 3,335 lb
- Breaking Strength 10,000 lb
Product Information
- Brand Kinedyne
- MFR # 532784GRA
- Zoro # G3813820
- UPC # 052474021739
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 27 ft |
Cargo Tie Down Width | 2 in |
Strap Length | 27 ft. |
Strap Width | 2" |
Manufacturers Warranty Length | 6 Months |
Overall Length | 27 ft |
Overall Width | 2 in |
Description
Tie Down Strap, Working Load Limit 3,335 lb, Color Yellow, End Type Wire-Hook, Tensile Strength 10,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Overall Length 27 ft, Features Not Applicable, Standards WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length 6 Months, End Material Steel, Zinc, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 3 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver/Blue (T372)
- FRYMASTER Plate Mount Caster W/Brk 5 W 2-3/8 X 3-5/8 (8100357)
- ZORO SELECT Forklift-Mnt Swper Broom, 60 In W, 8 In H (VSWP-60)
- PEERLESS Chain, Machine, Straight, 100 ft., 325 lb. (6010232)
- KINEDYNE Cargo Strap, Blue, 500 lb., 12 ft. (751231GRA)
- KINEDYNE Kinedyne Cargo Control Ratchet Strap 512784 with Wire Hook - 27' x 2" Gold (512784)
- KINEDYNE Cargo Strap, Gold, 5000 lb., 27 ft. (532727GRA)
- KINEDYNE Cargo Strap, Gold, 10,000 lb. (572700GRA)
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 2In, 3335lb (573020GRA)
- KINEDYNE Tie-Down Strap, Ratchet, 27ft x 2In, 3335lb (512784PAKGRA)
- LIFT-ALL Cargo Strap, Ratchet, 27 ft x 2 In, 3330 lb (61013)
- Kinedyne Tie Downs