Shop All Ratchet Tie Downs
Kinedyne
Cargo Strap, Blue, 500 lb., 12 ft.
Mfr # 751231GRA
Zoro # G3813735
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Cam Buckle
- Cargo Tie Down Length 12 ft
- Cargo Tie Down Width 1 in
- Working Load Limit 167 lb
- Breaking Strength 500 lb
Product Information
- Brand Kinedyne
- MFR # 751231GRA
- Zoro # G3813735
- UPC # 052474021821
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 12 ft |
Cargo Tie Down Width | 1 in |
Strap Length | 12 ft. |
Strap Width | 1" |
Manufacturers Warranty Length | 6 Months |
Overall Width | 1 in |
Overall Length | 12 ft |
Description
Tie Down Strap, Working Load Limit 167 lb, Color Blue, End Type Flat-Hook, Tensile Strength 500 lb/in, Tie Down Material Polyester, Overall Width 1 in, Overall Length 12 ft, Standards WSTDA, Adjustment Type Cam Buckle, Manufacturers Warranty Length 6 Months, End Material Steel, Zinc, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENFROE Plate Clamp, Steel, 1 ton (LPA-01.00-A)
- ZORO SELECT Standard Plate Caster, Wheel 3" dia. (P10S-PH030R-P6-001)
- POLDER Step Stool Alum 3 Step (LDR-3500-131)
- CM Latch Kit (4X404)
- KINEDYNE Logistic Ratchet Strap, 12ft x 2In, 1000lb (641201GRA)
- KINEDYNE Cargo Strap, Gold, 16,200 lb., 27 ft. (592721GRA)
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 2In, 3335lb (513084PAKGRA)
- KINEDYNE Cargo Strap, Gold, 10,000 lb., 27 ft. (532784GRA)
- KINEDYNE Tie-Down Strap, Ratchet, 15ft x 1In, 400lb (711587PKGRA)
- KINEDYNE Cargo Strap, Gold, 20,000 lb., 27 ft. (592736GRA)
- PRIME-LINE 32 in. Window Block and Tackle Sash Balance Single Pack (FA 3150)
- Kinedyne Ratchet Tie Downs