Shop All Cargo Bars & Decking Beams
Kinedyne
Cargo Bar, 89-1/2 In.L, 1-1/2 In.W
Mfr # 10088GRA
Zoro # G4576704
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 89 1/2 in
- Width 1 1/2 in
- Adjustment Range 90 in to 105 in
- Material Aluminum
- Tubing Size 1 1/2 in x 1 1/2 in
Product Information
- Brand Kinedyne
- MFR # 10088GRA
- Zoro # G4576704
- UPC # 052474000499
- Country of Origin China
- Category Cargo Bars & Decking Beams
Dimensions
Length | 89 1/2 in |
Width | 1 1/2 in |
Tubing Size | 1 1/2 in x 1 1/2 in |
Pad Size | 2-3/4 in x 4-1/4 in |
Body Width | 1 1/2 in |
Pad Length | 4 1/4 in |
Adjustment Length - Maximum | 105 in |
Overall Extended Length | 89 1/2 in |
Adjustment Length - Minimum | 90 in |
Pad Width | 2 3/4 in |
Details
Item | Cargo Bar |
Adjustment Range | 90 in to 105 in |
Material | Aluminum |
End Pads | Rectangular, Rubber |
Tubing Shape | Round |
Body Material | Aluminum |
Pad Material | Rubber |
Installation Orientation | Horizontal, Vertical |
Body Shape | Round |
Pad Shape | Rectangle |
Description
Cargo Bar, Product Type Cargo Bar, Adjustment Length - Minimum 90 in, Adjustment Length - Maximum 105 in, Body Material Aluminum, Installation Orientation Horizontal, Vertical, Body Shape Round, Pad Material Rubber, Body Width 1 1/2 in, Pad Length 4 1/4 in, Pad Width 2 3/4 in, Pad Shape Rectangle, Overall Extended Length 89 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 5" X 1-1/4" Non-Marking Rubber Soft Round Swivel Caster, No Brake, Loads Up To 250 lb (P2XR05028S)
- BALLYMORE 152 in H Steel Cantilever Rolling Ladder, 11 Steps, 300 lb Load Capacity (CL-11-42)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Polymer (22624024P)
- DAYTON Load Chain for 10 ft. Lift (GGS_57155)
- KINEDYNE Decking Beam, 88 In.L, 3-1/4 In.W (FE8066-1GRA)
- KINEDYNE Kinedyne Saf-T-Lok Round Aluminum Bar 10088 with Pivoting Feet - Adjusts from 90"W to 105"W (10088)
- KINEDYNE Coil Rack, 33-1/4 In., Steel (8656GRA)
- KINEDYNE Cargo Bar Holder, Steel, 5" L, 6" W (10062GRA)
- KINEDYNE Decking Beam, 88 In.L, 3-1/4 In.W (FE8000-1GRA)
- KINEDYNE Decking Beam, 92 In.L, 3-1/4 In.W (FE8000-12GRA)
- EXTREME MAX Extreme Max 5600.3012 Tree Saver Strap - 3" x 6.5', 20,000 Ib. WLL (5600.3012)
- Kinedyne Cargo Bars & Decking Beams