Shop All Strut Channels
Kindorf
Strut Channel, 1-1/2" W, 8 ft. L, Gold
Mfr # B 905 8
Zoro # G0247965
original price:
$85.96
10% off
new price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Punched 1-Sided
- Length 8 ft
- Strut Channel Size 1-1/2 in x 1-1/2 in
- Strut Channel Material Gold Galv-Krom(R) Steel
Product Information
- Brand Kindorf
- MFR # B 905 8
- Zoro # G0247965
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 8 ft |
Strut Channel Size | 1-1/2 in x 1-1/2 in |
Hole Size | 9/16 in Diameter |
Size | 1 1/2 in x 1 1/2 in |
Length (Straight Wireway) | 8 ft |
Overall Length | 8 ft |
Overall Height | 1 1/2 in |
Overall Width | 1 1/2 in |
Details
Strut Channel Style | Standard |
Slot Type | Punched 1-Sided |
Strut Channel Material | Gold Galv-Krom(R) Steel |
Gauge | 12 ga |
Hole Spacing | 1 1/2 in Center to Center |
Item | Strut Channel - Punched Hole |
Style | Single |
Material | Steel |
Color | Gold |
Finish | Electroplated |
Channel Type | Punched |
Description
Strut Channel - Punched Hole, Slot Type Punched 1-Sided, Size 1 1/2 in x 1 1/2 in, Overall Length 8 ft, Overall Height 1 1/2 in, Overall Width 1 1/2 in, Steel, Gauge 12 ga, Hole Size 9/16 in Diameter, Hole Spacing 1 1/2 in Center to Center, Style Single, Channel Type Punched, Gold, Finish Electroplated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 10' Long - Orange (HS369-S10-ORANGE)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 2NC/2NO, 10A @ 300V AC, Actuator Location: Side (GLEA24A1B)
- QUINCY LAB Fuse Holder, Red, Part 2 (Q-1198)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Crimp, Midget Fuse Type (FEBN-11-11)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 995 10)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 905 M 10)
- KINDORF Strut Channel, 1-1/2" W, 20 ft. L, Gold (B 905HS 20)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 905 10)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Silver (B 907 10 SS)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 907 10)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Green (FS-200SS GR 120.00)
- Kindorf Strut Channels