Shop All Strut Channels
Kindorf
Strut Channel, 1-1/2" W, 20 ft. L, Silver
Mfr # B 905 20 EG
Zoro # G0280962
product price: $177.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$177.99
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Punched 1-Sided
- Length 20 ft
- Strut Channel Size 1-1/2 in x 1-1/2 in
- Strut Channel Material SilverGalv(TM) Steel
Product Information
- Brand Kindorf
- MFR # B 905 20 EG
- Zoro # G0280962
- UPC # 785991053210
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 20 ft |
Strut Channel Size | 1-1/2 in x 1-1/2 in |
Hole Size | 9/16 in Diameter |
Size | 1 1/2 in x 1 1/2 in |
Length (Straight Wireway) | 20 ft |
Overall Height | 1 1/2 in |
Overall Width | 1 1/2 in |
Overall Length | 20 ft |
Strut Size | 1 1/2 in W x 1 1/2 in H |
Details
Strut Channel Style | Standard |
Slot Type | Punched 1-Sided |
Strut Channel Material | SilverGalv(TM) Steel |
Gauge | 12 ga |
Hole Spacing | 1 1/2 in Center to Center |
Item | Strut Channel - Punched Hole |
Style | Single |
Material | Steel |
Channel Type | Punched |
Weight | 1.8 lb |
Color | Silver |
Finish | Electroplated |
Type | Metal Channels |
Special Features | Designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and pieces. |
Application | Support and framing applications |
Description
Strut Channel - Punched Hole, Slot Type Punched 1-Sided, Size 1 1/2 in x 1 1/2 in, Overall Length 20 ft, Overall Height 1 1/2 in, Overall Width 1 1/2 in, Steel, Gauge 12 ga, Hole Size 9/16 in Diameter, Hole Spacing 1 1/2 in Center to Center, Style Single, Channel Type Punched, Silver, Finish Electroplated, Weight 1.8 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 5 D (G2X5LG6)
- ALLEN BRADLEY AUXILLARY TERMINAL AND CONTACT BLOCK (100-FA22)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDX, 1 Gang, Malleable Iron (FDX-1-75)
- SPECO TECHNOLOGIES Slider Control Volume, 100W (IMP100DLWH)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 907 10)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 900 10)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Silver (B 907 10 SS)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 905 M 10)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 995 10)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 903 10)
- NVENT CADDY CADDY Pyramid ST Fixed Strut Support, 4.8in H, 1000lb Load (PSF10C)
- Kindorf Strut Channels