Shop All Strut Channels
Kindorf
Strut Channel, 1-1/2" W, 20 ft. L, Gold
Mfr # B 905HS 20
Zoro # G0262132
product price: $295.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$295.99
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Short Slots
- Length 20 ft
- Strut Channel Size 1-1/2 in x 1-1/2 in
- Strut Channel Material Gold Galv-Krom(R) Steel
Product Information
- Brand Kindorf
- MFR # B 905HS 20
- Zoro # G0262132
- UPC # 7859910442630
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 20 ft |
Strut Channel Size | 1-1/2 in x 1-1/2 in |
Hole Size | 9/16 in x 7/8 in |
Size | 1 1/2 in x 1 1/2 in |
Length (Straight Wireway) | 20 ft |
Overall Height | 1 1/2 in |
Overall Width | 1 1/2 in |
Overall Length | 20 ft |
Details
Strut Channel Style | Standard |
Slot Type | Short Slots |
Strut Channel Material | Gold Galv-Krom(R) Steel |
Gauge | 12 ga |
Hole Spacing | 1 1/2 in Center to Center |
Item | Strut Channel - Slotted |
Style | Single |
Material | Steel |
Finish | Electroplated |
Channel Type | Slotted |
Color | Gold |
Weight | 1.46 lb |
Description
Strut Channel - Slotted, Slot Type Half Slotted, Size 1 1/2 in x 1 1/2 in, Overall Length 20 ft, Overall Height 1 1/2 in, Overall Width 1 1/2 in, Steel, Gauge 12 ga, Hole Size 9/16 in x 7/8 in, Hole Spacing 1 1/2 in Center to Center, Style Single, Channel Type Slotted, Gold, Finish Electroplated, Weight 1.46 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Counter, Mechanical, 4 Digit, Hand Tally (M45)
- LEVITON Wallplate 1G Blank Ss (0SL13-000)
- NVENT HOFFMAN Closure Plate, 2.50x2.50, Gray, Steel (F22WP)
- ZORO SELECT Clamp, Aluminum, Dia 3/16 In, PK50 (CO0309AL)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 905 M 10)
- KINDORF Strut Channel, 1-1/2" W, 20 ft. L, Gold (B 907HS 20)
- KINDORF Strut Channel, 1-1/2" W, 8 ft. L, Gold (B 905 8)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 907 10)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 900 10)
- KINDORF Strut Channel, 1-1/2" W, 20 ft. L, Silver (B 905HS 20 EG)
- ZORO SELECT Strut Chan, Solid, Pre-Glvnzd Steel, 14 ga. (FS-500 PG 18.00)
- Kindorf Strut Channels