Shop All Strut Channel Accessories
Kindorf
Channel Nut, 1/2 In, Silver
Mfr # H 122 1/2 EG
Zoro # G0783282
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nuts, Washers, and Screws
- Color Silver
- Finish Galvanized
- Conduit Size 1/2 in
- Material Steel
Product Information
- Brand Kindorf
- MFR # H 122 1/2 EG
- Zoro # G0783282
- UPC # 785991044188
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Conduit Size | 1/2 in |
Thread Size | 1/2"-13 |
Depth | 3/8 in |
Width | 1 9/16 in |
Bolt Size | 1/2 in |
Nut Size | 1/2 in |
Width (In.) | 1-9/16 |
Trade Size (inches) | 44928 |
Bolt Size (inches) | 44928 |
Details
Sub-Category | Nuts, Washers, and Screws |
Item | Hinged TrapNut |
Color | Silver |
Finish | Galvanized |
Material | Steel |
Thickness | 3/8 in |
Includes | 1/2 in Bolt |
Conduit Type | Strut |
For Use With | Strut Channels |
Weight | 0.25 lb |
Number of Pieces | 50 |
Type | Scissor Style 3 In 1 |
Features | Precision threads trap the threaded rod for a sturdy hold that can be adjusted up or down for fine-tune positioning.; Functions as a hex nut, square washer, and flat washer combined.; Locking pin holds it in the desired position |
Special Features | Fewer parts, less installation time..results - Labor Savings! |
Application | For use with Kindorf channels. |
Description
Hinged TrapNut, Steel, Width 1 9/16 in, Depth 3/8 in, Thickness 3/8 in, Finish Galvanized, Thread Size 1/2 In.-13, Silver, Bolt Size 1/2 in, Conduit Type Strut, Conduit Size 1/2 in, For Use With Strut Channels, Includes 1/2 in Bolt, Nut Size 1/2 in, Weight 0.25 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Copper Compression Ctap'S, Heavy Duty, # (CTAP2-4-Q)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1CAA-R63/B)
- LEVITON OUTLET SNGL BRASS 15A 2P (T5250-B)
- EATON Overload Relay, 20 to 100A, Class 10/20/30 (XTOE100GCSS)
- KINDORF Channel Nut, 3/8 In, Silver (H 122 3/8 EG)
- KINDORF Channel Cone Nut, 3/8 In, Gold, PK5 (UCN38)
- KINDORF Channel Cone Nut, 1/2 In, Gold, PK5 (UCN12)
- KINDORF Channel Cone Nut, 1/4 In, Gold, PK5 (UCN14)
- KINDORF Channel Nut, 1/4 In, Silver (H 122 1/4 EG)
- FLEX-STRUT Channel Nut, Regular Spring, #10/32 (FS-1032RS E/G)
- L.H. DOTTIE L.H. Dottie 4 Hole Flat T Plate Fitting, 25PK (SFPT4)
- Kindorf Strut Channel Accessories