Shop All Classroom Furniture
Kindermat
Basic KinderMat, 5/8in thick, PK2
Mfr # KM-100
Zoro # G5184558
product price: $39.19
/pk 2, $19.60/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red, Blue
- Recommended Age 2-5 Years
- Material vinyl
- Recommended Grade PK-K
Product Information
- Brand Kindermat
- MFR # KM-100
- Zoro # G5184558
- UPC # 194629024940
- Country of Origin United States
- Category Classroom Furniture
Details
Color | Red, Blue |
Recommended Age | 2-5 Years |
Material | vinyl |
Recommended Grade | PK-K |
Description
The Basic KinderMat features 5 mil vinyl in red/blue combination, four section, three fold mat is 5/8" x 19" x 45" flat and folds to 11" x 19". Just right for cubbies! Made in the USA with a high-quality foam to ensure comfortability. The red/blue durable 5 mil vinyl is water resistant and easy to clean as well as disinfect with warm soapy water. This mat is the perfect option for school, daycare, traveling or home. Individually packaged in a poly bag. Sold as a pack of 2 mats.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 70" W, Vinyl/Metal (493P26)
- SHEPHERD HARDWARE Tip Furniture Leg 1In White (9755)
- BAXTON STUDIO Patton Modern and Contemporary Natural Oak Finished Wood 3-Door Dining Room Sideboard Buffet (179-11217-Zoro)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Counter Height, Kitchen, Wood, Pu Leather Look, White, Grey (I 1239)
- KINDERMAT Jr. Daydreamer™ KinderMat® (SKM225)
- KINDERMAT DayDreamer Rest Mat, 2in thick (HSM-248)
- KINDERMAT Heavy-Duty KinderMat, 2in thick (HDM-302)
- KINDERMAT Basic KinderMat, 1in. Thick, Red/Blue with Gray Binding (500110)
- KINDERMAT DayDreamer Rest Mat, 1" Thick (HSM148)
- KINDERMAT Basic KinderMat, 1in Thick, Red/Blue with Gray Binding, PK2 (KM-110)
- PACON Pocket Chart Stand, Adjustable 42" to 77" W-48" to 78" H (PAC20990)
- Kindermat Classroom Furniture