Shop All Granola and Cereal Bars
Kind
Minis, Peanut Butter Dark Chocolate, 0.7 oz, PK10
Mfr # 27961
Zoro # G7569986
product price: $10.99
/pk 10, $1.10/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.6 lbs
- Capacity 0.7 oz
- Standards Kosher Certified
Product Information
- Brand Kind
- MFR # 27961
- Zoro # G7569986
- UPC # 602652279522
- Country of Origin United States
- Category Granola and Cereal Bars
Details
Weight | 0.6 lbs |
Capacity | 0.7 oz |
Standards | Kosher Certified |
Description
KIND Minis, Peanut Butter Dark Chocolate, 0.7 oz, 10/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Grate, Top, C/I, 6" X 24" (8014028)
- WARING COMMERCIAL Immersion Blender, 200 Qt (WSB70)
- AJM PACKAGING AJM Packaging Corp® AJMCP9GOEWH Coated Paper Plates, 9" Dia., White, 1000/Carton (AJM CP9GOEWH)
- WORLD CENTRIC World Centric 8.8"x6.8" Ingeo Compostable Fiber Box Lid, PK400 (CTL-CS-3)
- KIND KIND® Healthy Grains Bar, Oats and Honey with Toasted Coconut, 1.2 oz., 12/Box (18080)
- KIND KIND® Fruit and Nut Bars, Almond and Coconut, 1.4 oz., 12/Box (17828)
- KIND KIND® Protein Bars, Double Dark Chocolate, 1.76 oz., 12/Box (26036)
- KIND KIND Fruit and Nut Bars, Fruit and Nut Delight, 1.4 oz., 12/Box (17824)
- KIND Minis Chewy, Peanut Butter, 0.81 oz, PK10 (27895)
- KIND Minis, Caramel Almond Nuts/Sea Salt, 0.7 oz, PK10 (27960)
- NATURE VALLEY Nature Valley Granola Bars Variety Pack Core (3 Flavors), PK4 (16000-15554)
- Kind Granola and Cereal Bars