Shop All Chips, Pretzels and Popcorn
Kind
KIND Grains Bar, Oats & Honey with Coconut, 12 PK
Mfr # 18080
Zoro # G6243651
product price: $16.75
/pk 12, $1.40/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.2 oz
- Snack Food Type Nutrition & Snack Bars
- Ingredients Whole Grain Blend (oats, Brown Rice, Millet, Oat Flour, Buckwheat, Amaranth, Quinoa) Tapioca Syrup Dried Cane Syrup Honey Coconut Canola Oil Brown Rice Syrup Gum Acacia Sea Salt Vitamin E (to Maintain Freshness)
- Packing Type Bar
- Standards Kosher Certified
Product Information
- Brand Kind
- MFR # 18080
- Zoro # G6243651
- UPC # 602652184055
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 1.2 oz |
Item Size | 1.2 oz |
Details
Flavor | Oats & Honey with Toasted Coconut |
Snack Food Type | Nutrition & Snack Bars |
Item | Nut Bars |
Ingredients | Whole Grain Blend (oats, Brown Rice, Millet, Oat Flour, Buckwheat, Amaranth, Quinoa) Tapioca Syrup Dried Cane Syrup Honey Coconut Canola Oil Brown Rice Syrup Gum Acacia Sea Salt Vitamin E (to Maintain Freshness) |
Packing Type | Bar |
Standards | Kosher Certified |
Features | Gluten Free, Non-GMO |
Items per Pack | 12 |
Packs per Case | 1 |
Description
Nut Bars, Packs per Case 1, Product Type Nut Bars, Flavor Coconut, Honey, Oats, Items per Pack 12, Item Size 1.2 oz, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Agitator Lint Filter (63840)
- SQWINCHER Sports Drink Mix, 0.6 oz., Liquid Concentrate, Regular, Mixed Berry, 50 PK (159015300)
- MONARCH Cheesecloth Boxes Grade 50 BLEACHED (N060-W36)
- ELECTROLUX Electric Range Infinite Switch (WB23K5027)
- KIND KIND Bar, Peanut Butter Chocolate, 12 PK (18083)
- KIND Crunchy Peanut Butter Protein Bar 1.76 oz Packet (673848)
- KIND Protein Bars, Crunchy Peanut Butter, 1.76 oz, PK12 (26026)
- KIND Nuts and Spices Bar, Dark Chocolat, PK12 (19988)
- KIND Fruit and Nut Bars, Blueberry Vani, PK12 (18039)
- KIND Nuts and Spices Bar, Maple Glazed, PK12 (17930)
- NATURE VALLEY Granola Bar, Almond, 16 PK (AVT-SN42068)
- Kind Snacks & Sweets