Shop All Chips, Pretzels and Popcorn
Kind
KIND Chocolate Nuts and Spices Bar, 12 PK
Mfr # 17851
Zoro # G1939196
product price: $26.49
/pk 12, $2.21/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.4 oz
- Snack Food Type Breakfast foods
- Ingredients Mixed nuts (almonds, peanuts, walnuts) Chicory Root Fiber Honey Palm Kernel Oil Sugar Crisp Rice Cocoa Powder Non GMO Glucose Sea Salt Soy Lecithin Milk Powder Vanilla Extract
- Standards Kosher Certified
- Packing Type Bar
Product Information
- Brand Kind
- MFR # 17851
- Zoro # G1939196
- UPC # 602652176517
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 1.4 oz |
Item Size | 1.4 oz |
Item Height | 2 1/2 in |
Item Length | 6 1/2 in |
Item Width | 6 in |
Details
Flavor | Dark Chocolate Nuts with Sea Salt |
Snack Food Type | Breakfast foods |
Item | Nut Bars |
Ingredients | Mixed nuts (almonds, peanuts, walnuts) Chicory Root Fiber Honey Palm Kernel Oil Sugar Crisp Rice Cocoa Powder Non GMO Glucose Sea Salt Soy Lecithin Milk Powder Vanilla Extract |
Standards | Kosher Certified |
Packing Type | Bar |
Features | Contains Nuts, Gluten Free, Non-GMO |
Package Type | Box |
Packs per Case | 1 |
Items per Pack | 12 |
Description
Nut Bars, Packs per Case 1, Product Type Nut Bars, Flavor Almonds, Dark Chocolate, Sea Salt, Items per Pack 12, Pack Size 16.8 oz, Item Height 2 1/2 in, Item Size 1.4 oz, Item Width 6 in, Item Length 6 1/2 in, Package Type Box, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLODGETT Timer, 60 min. 120V (18225)
- DORMONT Gas Shut-Off Valve 1/2" (050-FV)
- IMPERIAL COOKING EQUIPMENT Pilot Assy (1146)
- FUNNEL KING Measuring Container, Removable Spout, 3qt. (94230)
- KIND 1.4 oz. Fruit and Nut Bar, 12 PK (17824)
- KIND KIND Cranberry Nutrition Bar, 12 PK (17211)
- KIND KIND Coconut Fruit and Nut Bar, 12 PK (17828)
- KIND KIND Nut/Spice Bar, Caramel Almond & Sea Salt, 12 PK (18533)
- KIND Protein Bars, Crunchy Peanut Butter, 1.76 oz, PK12 (26026)
- KIND Nuts and Spices Bar, Maple Glazed, PK12 (17930)
- MISSION FOODS Mission Foods 10" Heat Pressed Flour Tortillas, PK144 (10420)
- Kind Chips, Pretzels and Popcorn