Shop All Chips, Pretzels and Popcorn
Kind
Fruit and Nut Bars, Blueberry Vani, PK12
Mfr # 18039
Zoro # G9751849
product price: $23.99
/pk 12, $2.00/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Blueberry Vanilla & Cashew
- Size 1.4 oz
- Snack Food Type Nutrition & Snack Bars
- Capacity 1.4 oz
- Features Contains Nuts, Gluten Free, Non-GMO
Product Information
- Brand Kind
- MFR # 18039
- Zoro # G9751849
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 1.4 oz |
Details
Flavor | Blueberry Vanilla & Cashew |
Snack Food Type | Nutrition & Snack Bars |
Item | Fruit and Nut Bars,Blueberry Vani,PK12 |
Capacity | 1.4 oz |
Features | Contains Nuts, Gluten Free, Non-GMO |
Weight | 1.2 lbs |
Standards | Kosher Certified |
Packing Type | Bar |
Description
Fruit and Nut Bars,Blueberry Vani,Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Sensor (WB23X5340)
- PERLICK Guard - Evaporator Fan (65666)
- ZIPLOC 70935 Food Container, 24 oz Capacity, Plastic, Clear, 618 in L, 618 in W, 214 in H (834)
- HUBBELL Digital Display Module (TD1000)
- KIND KIND Coconut Fruit and Nut Bar, 12 PK (17828)
- KIND Protein Bars, Crunchy Peanut Butter, 1.76 oz, PK12 (26026)
- KIND Nuts and Spices Bar, Maple Glazed, PK12 (17930)
- KIND KIND Grains Bar, Oats & Honey with Coconut, 12 PK (18080)
- KIND KrackCorn Original Popcorn 4 oz Bagged (338957)
- KIND KrackCorn Original Popcorn 11 oz Bagged (338951)
- LANCE Lance Toast Chee Crackers, 24 PK (SN40653)
- Kind Chips, Pretzels and Popcorn