Shop All General Purpose Gloves
Kinco
Lightweight Cotton Chore Gloves, Dozen Pair
Mfr # 808 L 12PK
Zoro # G402680272
product price: $31.55
/pk 12, $2.63/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 4.7
- Length 11
- Outside Diameter 1.5
- Palm Width (cm) 4.3
Product Information
- Brand Kinco
- MFR # 808 L 12PK
- Zoro # G402680272
- UPC # 35117808379
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Height | 4.7 |
Length | 11 |
Outside Diameter | 1.5 |
Palm Width (cm) | 4.3 |
Details
Color | White |
Glove Materials | Cotton |
Description
These lightweight, 8-oz. Cotton Chore Gloves have a snug knit wrist to keep debris out and the gloves secure. White. Pkg. of 12 pair. Size L (9-10) only.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, XL (K122-BLK XLG REG)
- VGUARD A16A3, Nitrile Exam Gloves, 4.5 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Black (A16A32)
- UTILITY PRO Small Ladies Class 2 Polyester Vest, Hi Visibility (UHV662-S)
- VIKING Premium Heavy Duty Fire Hose Nozzle (847000)
- KINCO WMNS Lnd Prem. Grn and Suede Pgskn Mitt w. Omni-Cuff S (901TW-S)
- KINCO Kinco 1927 Lined Premium Grain Pigskin w. Safety Cuff (1927 SMALL)
- KINCO Heavyweight Polyester Cotton Blend Glove; White - Small (254747)
- KINCO Kinco Enhanced Visibiliy Pigskin Leather Gloves with Hi-Vis Mesh Back (908-M)
- KINCO GLOVE WORK HNDLR BLK XL (2021-XL)
- KINCO Kinco 18-oz. Heavyweight Chore Gloves (818 MEDIUM)
- PIP Cabaret Cotton, Gray Dress Glove, PK12 (130-100GM)
- Kinco Gloves & Hand Protection