Shop All Leather Palm Gloves
Kinco
Leather Gloves, Pigskin, Golden, XL, PR
Mfr # 94HK-XL
Zoro # G2227207
product price: $25.45
/pr
Sold in multiples of 3 for $76.35
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sold As Pair
- Color Gold
- Stitching Material Cotton/Polyester
- Thumb Style Keystone
Product Information
- Brand Kinco
- MFR # 94HK-XL
- Zoro # G2227207
- UPC # 035117009561
- Country of Origin China
- Category Leather Palm Gloves
Details
Sold As | Pair |
Item | Leather Gloves |
Color | Gold |
Stitching Material | Cotton/Polyester |
Thumb Style | Keystone |
Description
Leather Gloves, Stitching Material Cotton/Polyester, Sold As Pair, Thumb Style Keystone, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Placard, 10-3/4inx10-3/4in, Flammable, PK10 (19UA63)
- GUARDIAN EQUIPMENT Bracket, Wall, Assy (AP150-051C)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 46 Regular (101017-410 46 REG)
- KIDDE Fire Extinguisher, 10B:C, Carbon Dioxide, 15 lb (PRO15CDM)
- KINCO Leather Gloves, Shirred, Orange, M, PR (909 M)
- KINCO Kinco Insulated Pigskin Gloves with Knit Wrist (94HK LARGE)
- KINCO Leather Gloves, Youth Age 7 to 12, PR (50-RLKM)
- KINCO Leather Palm Gloves, Orange, XL, PR (1918 XLG)
- KINCO Cold Protection Gloves, HeatKeep Lining, XL (1927KW-XL)
- KINCO Leather Mitten, Insulated, Large, PR (1930-L)
- MCR SAFETY Shoulder Gunn 2.5 Duck Safety C, L, PK12 (1400B)
- Kinco Leather Palm Gloves