Shop All Cold Weather Gloves
Kinco
KincoPro Heatkeep-Lined Utility Gloves
Mfr # 2014HK-L
Zoro # G502679480
product price: $26.95
/pr
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic Leather
- Back Material Synthetic Leather
- Color Brown
- Length 10.5
- Height 2.75
Product Information
- Brand Kinco
- MFR # 2014HK-L
- Zoro # G502679480
- UPC # 35117201491
- Country of Origin Pakistan
- Category Cold Weather Gloves
Dimensions
Length | 10.5 |
Height | 2.75 |
Palm Width (cm) | 6 |
Outside Diameter | 0.6 |
Details
Material | Synthetic Leather |
Back Material | Synthetic Leather |
Color | Brown |
Description
KincoPro insulated gloves offer a combination of dexterity, versatility and warmth. Feature a tan, synthetic leather palm and form-fitting spandex on the back of your hand. Your knuckles stay protected, thanks to the PVC patch and foam strap. Reinforced index and middle fingers. Terry cloth thumb wipe dries quickly. Heatkeep thermal lining. Shirred elastic cuff. Machine washable. One pair. Available sizes: M (8-9), L (9-10 or XL (10-10.5).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Portable Label Printer Kit, BMP51 Series, Single Color Capability (BMP51-KIT-GI)
- ISA Overshoes, LG, Yllw, Resists Bioburden, PK50 (SYBF400L)
- 3M Versaflo Vortemp Muffler Kit V-211, 1/pk (V-211)
- QUAKEHOLD! Equipment Fastener, 200 Lbs, White (RD.T6.4W.1)
- KINCO Lind Pigskin Knit Glv S (1927KW-S)
- KINCO Grip Gloves Blu/Gry L (1890-L)
- KINCO Cold Protection Gloves, Latex, L, Gray, PR (1790-L)
- KINCO Cold Protection Gloves, L, Yellow, PR (90HK-L)
- KINCO Cold Protection Gloves, XL, Brown, PR (1958-XL)
- KINCO Kinco Insulated Deerskin Leather Driver's Gloves (90HK MED)
- REFRIGIWEAR Brushed Double Dot Glove, 24 cm L, PR (2010RHVLMED)
- Kinco Gloves & Hand Protection