Shop All Leather Driver's Gloves
Kinco
Kinco Pigskin Leather Driver's Gloves
Mfr # 94WA MED
Zoro # G902679950
product price: $17.69
/pr
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pigskin Leather
- Color Tan
- Glove Back Material Pigskin Leather
- Palm Width (cm) 4.6
- Length 10.1
Product Information
- Brand Kinco
- MFR # 94WA MED
- Zoro # G902679950
- UPC # 35117009448
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Palm Width (cm) | 4.6 |
Length | 10.1 |
Height | 1.1 |
Outside Diameter | 0.25 |
Details
Material | Pigskin Leather |
Color | Tan |
Glove Back Material | Pigskin Leather |
Description
Strong, yet soft pigskin leather make these Kinco Driver's Gloves excellent all-around work gloves. Wraparound index finger with added reinforcement provide extra protection that's perfect for fencing or light welding. One pair. Available sizes: S (7-8), M (8-9), L (9-10), XL (10-10.5) or 2XL (10.5-11).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED SILVER Convex Security Mirror (PLXR-M-13)
- PRIMELINE TOOLS 4 in. House Letter A, Diecast, Black Finish (2 Pack) (MP4106)
- SIGNMISSION OSHA Sign, 7" H, 10" W, Rigid Plastic, No Access Sign With Symbol, Landscape, L-14341 (OS-NS-P-710-L-14341)
- IRONCAT Stick Left Hand Only Welding Glove, Goatskin Palm, L (9070LHO/L)
- KINCO Kinco Pigskin Leather Driver's Gloves (94WA JUM)
- KINCO Kinco HydroFlector Water-Resistant Suede Cowhide Driver with Double-Palm (397P-M)
- KINCO Kinco Lined Black Goatskin Driving Gloves (93HK-L)
- KINCO Kinco Full-Grain Buffalo Driver's Gloves (81-L)
- KINCO Kinco Pigskin Leather Driver's Gloves (94WA SM)
- KINCO Kinco HydroFlector Water-Resistant Premium Grain Cowhide Driver Gloves (398P-M)
- PIP Cowhide Drivers, Keystone Thumb, PK12 (68-163/XS)
- Kinco Leather Driver's Gloves