Shop All Leather Driver's Gloves
Kinco
Kinco Pigskin Leather Driver's Gloves
Mfr # 94WA JUM
Zoro # G502680097
product price: $17.39
/pr
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pigskin Leather
- Color Tan
- Length 11
- Glove Back Material Pigskin Leather
- Outside Diameter 0.3
Product Information
- Brand Kinco
- MFR # 94WA JUM
- Zoro # G502680097
- UPC # 35117009479
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Length | 11 |
Outside Diameter | 0.3 |
Height | 0.12 |
Palm Width (cm) | 5 |
Details
Material | Pigskin Leather |
Color | Tan |
Glove Back Material | Pigskin Leather |
Description
Strong, yet soft pigskin leather make these Kinco Driver's Gloves excellent all-around work gloves. Wraparound index finger with added reinforcement provide extra protection that's perfect for fencing or light welding. One pair. Available sizes: S (7-8), M (8-9), L (9-10), XL (10-10.5) or 2XL (10.5-11).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY BANDIT HALF MASK RESPIRATOR LG (SA8661-93)
- BDG Welding Glove Split Leather Gauntlet Kevlar Sewn Gold, Shrink Wrapped, Size M (60-1-1500-M-K)
- BUCKET BOSS Knee Pad, Gel Dome, Flex, Washable (95500)
- KYORENE PRO 18g Gray Graphene A4 Liner with Black HCT MicroFoam Nitrile Palm Coating (XXL) PK Gloves (00-840 (XXL))
- KINCO GLOVES DRVR PEARL WHT L (92-L)
- KINCO Kinco Pigskin Leather Driver's Gloves (94WA MED)
- KINCO GLOVES DRVR FLLGRN TAN M (99-M)
- KINCO Kinco Lined Suede Deerskin Driver (903HK-XL)
- KINCO Leather Gloves, Pigskin, Shirred, Tan, M, PR (94WA-M)
- KINCO Kinco Lined Suede Deerskin Driver (903HK-S)
- MAJESTIC Majestic Winter Lined Pigskin Drivers Glove (1511P/9)
- Kinco Gloves & Hand Protection