Shop All Coated Gloves
Kinco
Kinco Orange HydroFlector Lined, Double Coated Gloves
Mfr # 1784P-M
Zoro # G302680402
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Black
- Glove Coating Material Polyester
- Height 5
- Width 6
- Weight 0.3
Product Information
- Brand Kinco
- MFR # 1784P-M
- Zoro # G302680402
- UPC # 35117784048
- Country of Origin China
- Category Coated Gloves
Dimensions
Height | 5 |
Width | 6 |
Details
Color | Orange/Black |
Glove Coating Material | Polyester |
Weight | 0.3 |
Description
Double-layered knit shell using orange heavyweight 15-gauge 100% polyester outer shell & soft gray heavy thermal 7-gauge brushed-loop 100% acrylic inner liner locks in warmth, repels the cold, & wicks away moisture with seamless, form-fitting comfort. Black sandy latex palm coating maintains elasticity in low temperatures, offers abrasion protection, & provides a textured surface to increase grip control in liquids Continuous polyester-acrylic blend & elastic knit wrist provides a seamless, snug fit at pulse-point, which helps to retain warmth where heat often escapes the body, & helps to prevent dirt & debris from infiltrating the glove. Color-coded polyester overlock hem indicates size & helps prevent fraying
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, IR 5.0 Scratch-Resistant (SB1850SF)
- WEARWELL 12 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- PIG Filter Sock, 5 ft. L x 12-3/4"W x 3-1/2"H (FLT822)
- CONDOR Spill Kit, Bag, Universal, 3 gal., 18" H (436M92)
- KINCO Kid's Farm Friends Nylon Knit Shell and Foam Nitrile Palm Gloves S (1785-KS)
- KINCO Kinco HydroFlector Waterproof Glove, Nitrile Palm (1896P-L)
- KINCO Coated Gloves, M, Brown, PR (1787-M)
- KINCO Kinco Women's HydroFlector Waterproof Knit Shell & Double-Coated Latex Palm Gloves (1796PW-S)
- KINCO Kinco KincoPro Black Synthetic with Pull-Strap (2011-XL)
- KINCO Kinco Kid's Farm Friends Nylon Knit Shell & Foam Nitrile Palm Gloves (1785 ORG KM)
- CONDOR Foam Nitrile Coated Gloves, Palm Coverage, Blue/Gray, L, PR (19K977)
- Kinco Gloves & Hand Protection