Shop All Leather Palm Gloves
Kinco
Kinco Lined Grain Pigskin Palm Gloves with Knit Wrist
Mfr # 1928KW-L
Zoro # G502680202
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow/Blue
- Width 5.6
- Height 2
- Outside Diameter 0.3
- Glove Materials Pigskin Leather
Product Information
- Brand Kinco
- MFR # 1928KW-L
- Zoro # G502680202
- UPC # 35117282858
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Width | 5.6 |
Height | 2 |
Outside Diameter | 0.3 |
Details
Color | Yellow/Blue |
Glove Materials | Pigskin Leather |
Description
Many of you prefer knit wrist gloves, like these, for their form-fitting feel and ability to retain heat. Supple pigskin palm and fingers provide high dexterity and abrasion resistance, while Heatkeep thermal insulation adds warmth without bulk. Made in USA. Men’s L-XL.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 8 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 10" Height, Chemical Spill Kit Here, Landscape (OS-EM-D-1014-L-10302)
- RED KAP Mns Charcoal Quilted Vest Patch Pkt (VT22CH LN L)
- CMI Rope Jack (39641)
- KINCO Leather Gloves, Pigskin, Golden, XL, PR (94HK-XL)
- KINCO Leather Gloves, Cowhide, S, Shirred, PR (98 S)
- KINCO Kinco 1930 XL Grain Cowhide Leather Chopper Mitten; Extra Large (120299)
- KINCO Leather Gloves, Cowhide, L, Shirred, PR (98 L)
- KINCO Leather Glove, Pigskin, Full Grain, M, PR (1917-M)
- KINCO Kinco Suede Cowhide with Double-Palm Gloves & Safety Cuff (1600-XL)
- SAFE HANDLER Performance Leather Safety Work Gloves, OSFM, PR (SH-MS-747-S)
- Kinco Gloves & Hand Protection