Shop All Coated Gloves
Kinco
Kinco KincoPro Black Synthetic with Pull-Strap
Mfr # 2011-XL
Zoro # G305443813
product price: $19.25
/pr
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Coating Material Polyester/Spandex
- Width 4.75
- Height 1.25
Product Information
- Brand Kinco
- MFR # 2011-XL
- Zoro # G305443813
- UPC # 35117201163
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Width | 4.75 |
Height | 1.25 |
Details
Color | Black |
Glove Coating Material | Polyester/Spandex |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Coverall with hood, XL, Blue, PK25, XL, 25 PK, Blue, SMS, Storm Flap (2225B)
- PORTWEST Iona Cotton Coverall, L (C814)
- NMC American Flag Graphic Hard Hat Emblem, Pk25 (HH92)
- EATON Tower Light LED Module Steady, Amber (SL7-L120-A)
- KINCO Kinco Women's HydroFlector Waterproof Knit Shell & Double-Coated Latex Palm Gloves (1796PW-S)
- KINCO Coated Gloves, L, Black/Blue, PR (1789-L)
- KINCO Coated Gloves, Universal, PR (1791W-L)
- KINCO Coated Gloves, XL, Black/Blue, PR (1789-XL)
- KINCO Kinco Women's HydroFlector Waterproof Gloves (1796PW-M)
- KINCO Coated Gloves, M, Brown, PR (1787-M)
- PIP MaxiFlex Seamless Knits, ATG, L, PK12 (34-844/L)
- Kinco Coated Gloves