Shop All Cold Weather Gloves
Kinco
Kinco Insulated Buffalo Leather Driver’s Gloves
Mfr # 81HK-XL
Zoro # G902680215
product price: $26.35
/pr
$26.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11.1
- Color Brown
- Height 1.3
- Back Material Buffalo Leather
- Outside Diameter 0.58
Product Information
- Brand Kinco
- MFR # 81HK-XL
- Zoro # G902680215
- UPC # 35117008199
- Country of Origin India
- Category Cold Weather Gloves
Dimensions
Length | 11.1 |
Height | 1.3 |
Outside Diameter | 0.58 |
Glove Width | 5.2 |
Details
Color | Brown |
Back Material | Buffalo Leather |
Description
These Kinco Heatkeep® Thermal-lined Full-Grain Buffalo Driver’s Gloves are made of grain buffalo leather, the strongest leather available in a glove. Kinco Full-Grain Buffalo Driver’s Gloves have a softness similar to cowhide and feature a keystone thumb, leather wrist hem and shirred elastic back for a snug fit. Available sizes: M (8-9), L (9-10) or XL (10-10.5).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KD, Orange, 1-13/16"H (S33ORJ)
- HONEYWELL MILLER AirCore Full Body Harness, Quick Connect Buckles, Polyester, Blue, Size S/M (AC-QC/S/MBL)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (AK1815/O/10)
- DEFENDER SAFETY OPTIFENSE VS1AF CLEAR Safety Glasses w ANTIFOG ANTISCRATCH, ANSI Z87, Clear, 30PK (OF-VS1AF-01)
- KINCO Cold Protection Gloves, L, Yellow, PR (90HK-L)
- KINCO Men's Outdoor Work Gloves Yellow XL 1 pair (1927-XL)
- KINCO Kinco Kids' Frost Breaker Thermal Knit Shell & Foam Latex Palm (1787-KM)
- KINCO 1790 L Mens Cold Weather Latex Coated Knit Glove - Large (KI573769)
- KINCO Cold Protection Gloves, Latex, XL, Gray, PR (1790-XL)
- KINCO Hi-Vis Cold Protection Gloves, HeatKeep Lining, 2XL (1938KWA-XXL)
- N-FERNO BY ERGODYNE Single Black Winter Hand Warmer Muff (6980)
- Kinco Cold Weather Gloves