Shop All Leather Driver's Gloves
Kinco
Kinco HydroFlector Water-Resistant Grain Buffalo Double Palm Driver Gloves
Mfr # 387P-M
Zoro # G502679503
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Buffalo Leather
- Glove Back Material Buffalo Leather
- Height 1
- Length 9.7
Product Information
- Brand Kinco
- MFR # 387P-M
- Zoro # G502679503
- UPC # 35117387041
- Country of Origin Unknown
- Category Leather Driver's Gloves
Dimensions
Height | 1 |
Length | 9.7 |
Width | 5 |
Details
Color | Yellow |
Material | Buffalo Leather |
Glove Back Material | Buffalo Leather |
Description
These water resistant gloves feature black buffalo patches on full palm, thumb and fingers. They also have an easy on cuff with shirred elastic wrist to keep debris out.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Lime (LTC28-64-4-X-S)
- GVS-RPB RPB Safety Nova 3 Side Padding Frames (NV3-731)
- KLEENGUARD Coveralls, 24 PK, White, SMMMS, Zipper (49103)
- STRANCO Die Cut Letter Label, Y (DBV-SINGLE-8-Y)
- KINCO Kinco Full-Grain Buffalo Driver's Gloves (81-L)
- KINCO Kinco Lined Suede Deerskin Driver (903HK-S)
- KINCO GLOVES DRVR FLLGRN TAN M (99-M)
- KINCO Kinco Lined Suede Deerskin Driver (903HK-XL)
- KINCO Kinco Grain Cowhide Driver Gloves (98-L)
- KINCO Kinco HydroFlector Lined Water-Resistant Premium Grain Cowhide Driver Gloves (398HKP-XL)
- MCR SAFETY Gloves, Road Hustler Premium Grain Drvr Key Thmb, XL, 12PK (3200XL)
- Kinco Gloves & Hand Protection