Shop All Leather Palm Gloves
Kinco
Kinco Grain Pigskin Palm Gloves with Safety Cuff
Mfr # 1917 XL
Zoro # G102679736
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Width 5.9
- Outside Diameter 0.45
- Height 0.7
- Glove Materials Pigskin
Product Information
- Brand Kinco
- MFR # 1917 XL
- Zoro # G102679736
- UPC # 35117619173
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Width | 5.9 |
Outside Diameter | 0.45 |
Height | 0.7 |
Details
Color | Tan |
Glove Materials | Pigskin |
Description
Exceptional hand protection is within your grasp! These Kinco unlined work gloves are made with grain pigskin, which is softer and more flexible than cowhide. They dry soft even after getting wet. One pair. Available sizes: S (7-8), M (8-9), L (9-10) or XL (10-10.5).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Military/Tactical Boot, 8" H, Size 6, PR (12417)
- WOLVERINE Size 11 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- PIP Jersey Glove, Brown, Heavy Weight, PK12 (95-864)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACFW-QCBDPSMG)
- KINCO Kinco 90HK XL Full Grain Deerskin Leather Glove; Golden; Extra Large (120497)
- KINCO Leather Gloves, Lime Green, Mens, 2XL, PR (1939KWP-XXL)
- KINCO Kinco 903HK L Full Suede Deerskin Leather Glove; Golden; Large (119979)
- KINCO Hi-Vis Cold Protection Gloves, HeatKeep Lining, L (1938KWP-L)
- KINCO Leather Gloves, M, Hi Vis Green, PR (1919-M)
- KINCO Leather Palm Gloves, Orange, 2XL, PR (1918-XXL)
- CONDOR Gloves, Hi-Vis Lime, M, Wtrpf Thermal, PR (48WU25)
- Kinco Gloves & Hand Protection