Shop All Leather Palm Gloves
Kinco
Hi-Vis Cold Protection Gloves, HeatKeep Lining, M
Mfr # 1938KWP-M
Zoro # G6760128
Sold in multiples of 3 for $57.45
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sold As Pair
- Color Tan/Orange/Yellow
- Application Low and Night Visibility Work, Cold and Wet Conditions
- Palm Material Pigskin
- Lining Material Thermal
Product Information
- Brand Kinco
- MFR # 1938KWP-M
- Zoro # G6760128
- UPC # 035117019843
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | M |
Details
Sold As | Pair |
Color | Tan/Orange/Yellow |
Item | Hi-Vis Cold Protection Gloves |
Application | Low and Night Visibility Work, Cold and Wet Conditions |
Palm Material | Pigskin |
Lining Material | Thermal |
Cuff Style | Knit Wrist |
Minimum Temperature | Not Rated |
Glove Hand Style | Left and Right |
Palm Style | Full-Grain |
Description
Leather Gloves, Sold As Pair, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Originals Ankle Boot (OAW900 M 070)
- NMC Scaffold Released For Access Tag, Pk25 (RPT225A)
- MSA SAFETY V-Gard Front Brim Hard Hat, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Hi-Viz Orange (488148)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465J30 (465J30)
- KINCO Hi-Vis Cold Protection Gloves, HeatKeep Lining, L (1938KWP-L)
- KINCO Hi-Vis Cold Protection Gloves, HeatKeep Lining, XL (1938KWP-XL)
- KINCO Leather Gloves, Hi Vis, Pigskin, Lime, L, PR (908L)
- KINCO Leather Mitten, Insulated, Large, PR (1930-L)
- KINCO Leather Gloves, Shirred, Orange, L, PR (909 L)
- KINCO Leather Gloves, Mens L, Golden, PR (50 L)
- WOMANSWORK Womanswork Women's Thorn-Stopping Pigskin Rose Gloves (383-M)
- Kinco Gloves & Hand Protection