Shop All Coated Gloves
Kinco
Coated Gloves, L, Black/Blue, PR
Mfr # 1789-L
Zoro # G3882164
product price: $7.29
/pr
Sold in multiples of 3 for $21.87
$21.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Blue
- Glove Coating Material Natural Rubber Latex
- Glove Coating Coverage Palm and Fingers
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Product Information
- Brand Kinco
- MFR # 1789-L
- Zoro # G3882164
- UPC # 035117179547
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | L |
Details
Item | Coated Gloves |
Color | Black/Blue |
Glove Coating Material | Natural Rubber Latex |
Glove Coating Coverage | Palm and Fingers |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Coating Finish | Crinkled |
Thickness | 7 |
Glove Construction | Seamless Knit |
Thumb Style | Natural |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Cuff Style | Elastic |
Glove Lining Material | Acrylic |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley Bomber II ANSI Class 3 Insulated Hi-Vis Jacket (J26112.L)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Jacket, XL (388JHXL)
- ALTA Knee Pads, Capless, Navy, PR (50703)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, XL (CCW2-05-XL)
- KINCO Coated Gloves, M, Black/Blue, PR (1789-M)
- KINCO Coated Gloves, XL, Black/Blue, PR (1789-XL)
- KINCO Kinco Women's Polyester Knit Shell & Latex Palm Coated Gloves (1791W-S)
- KINCO Kinco Kid's Farm Friends Nylon Knit Shell & Foam Nitrile Palm Gloves (1785 ORG KM)
- KINCO Coated Gloves, S, Black/Blue, PR, Gauge: 7 (1789-S)
- KINCO Kinco International 1170-M Brown Duck Ski Glove; Medium (199427)
- GLOBAL INDUSTRIAL PVC Dot Knit Gloves, Double-Sided, Black, Large, 1-Dozen (708351L)
- Kinco Gloves & Hand Protection