Shop All Hand Wipes
Kimtech
Wipers, 12-7/64" x 16-5164", Blue, PK180
Mfr # KCC 33352
Zoro # G7256958
product price: $58.55
/pk 180, $0.33/ea
$58.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Box
- Wipes per Container 130
- Color Blue
- Hygiene Form Dry Wipes
- Industry Type Dry Wipes
Product Information
- Brand Kimtech
- MFR # KCC 33352
- Zoro # G7256958
- UPC # 036000333527
- Country of Origin United States
- Category Hand Wipes
Dimensions
Length | 16.8" |
Width | 12.1" |
Details
Packaging Type | Box |
Wipes per Container | 130 |
Color | Blue |
Hygiene Form | Dry Wipes |
Item | Towels and Wipes |
Industry Type | Dry Wipes |
Fragrance | Unscented |
Material | Polypropylene |
Application | Auto Care; General Purpose, Industrial; Warehouse |
Application - First Aid and Wound Care | Multiple |
Package Type | Box |
Number of Plies | 1 |
Features | BRAG* Box |
Description
Towels and Wipes, Package Quantity 180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 24 in Sweep Face Sweeping Broom Head, Soft, Synthetic, Red (31994)
- GUARDAIR Vacuum Hose, 1-1/2 In x 10 ft, Gray, Nylon (N69110)
- MIDWEST RAKE Speed Squeegee, 24 in, 25-30 Mil (47865)
- TORNADO Filter Bag, Use with Quad Head Air Vac (90488)
- ILC Replacement for ILC Hand Wipes (HAND WIPES)
- ALPINE INDUSTRIES CLENZ, 80ct Light Lemon Scent Antibacterial Sanitizing Wipes, PK6 (ALPC-US-WIPES-80)
- GOJO Hand Cleaner Wipes 225Ct (6299-02)
- ALPINE INDUSTRIES SS Gym Disinfecting Wipes Dispenser, 7 Gal. Built-in Trash Can (4777)
- MEDLINE ReadyFlush Biodegradable Flushable Wipes, 8 x 12, PK24 (MSC263810)
- SANI PROFESSIONAL Sani-Hands ALC Instant Hand Sanitizing Wipe, 7.5x6, Wht, 135/Can, PK12 (P13472)
- SANI PROFESSIONAL Nice 'n Clean Baby Wipes, Scented, 7.9" x 6.6", White, 80 Wipes, PK12 (NIC A437FW)
- Kimtech Hand Wipes