Shop All Specialty Wipes
Kimtech
W4 Critical Task Wipers, Flat Double Bag, 12x12, White, PK500
Mfr # 33330
Zoro # G901956038
product price: $192.99
/pk 500, $0.39/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Suggested Cleaning Application Multiple
- Packaging Type Double Bag
- Net Weight 10.63 lbs
- Length 12"
- Material Polypropylene
Product Information
- Brand Kimtech
- MFR # 33330
- Zoro # G901956038
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Length | 12" |
Width | 12" |
Details
Item | Towels & Wipes |
Suggested Cleaning Application | Multiple |
Packaging Type | Double Bag |
Net Weight | 10.63 lbs |
Material | Polypropylene |
Paper Towel Type | Dry Wipes |
Color | White |
Application | General Purpose; Hospitals; Laboratory |
Wipes per Container | 100 |
Fragrance | Unscented |
For Use On | Multiple |
Description
Do you require a wiper for a sensitive environment, like cleanrooms, medical equipment manufacturing or the biotech industry? Kimtech Pure W4 Critical Task Dry Wipers could be right for your business. They are specially designed for ISO Class 4 and higher cleanrooms, since they are anti-stat, double bagged for extra protection and low lint (good for environments where “lint-free" is important). Their unique, textured surface is absorbent, so you can use them for a variety of tasks. These disposable wipers are ideal for use in pharmaceutical, high-tech, biotechnology and medical-device industries that require critical tasks.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Cottony Soft Hand Sanitizing Wipes, 120 Packets, Display Box (9027-12)
- KIMBERLY-CLARK PROFESSIONAL Bathroom Tissue, 2 Ply, White, 12 PK (07304)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Blue/White, Box, Hydroknit, 150 Wipes, 12 1/4 in x 23 1/2 in (06280)
- RUBBERMAID COMMERCIAL 12 gal Square Step Can, Red, 14 1/4 in Dia, Step-On, Steel, Rigid Plastic (FGST12EPLRD)
- KIMTECH Kimwipes Delicate Task Wipers, 1-Ply, 16 3/5 x 16 5/8, PK140 (34256)
- KIMTECH Kimwipes Delicate Task Wipers, 3-Ply, 11 4/5 x 11 4/5, 119/Box, PK15 (KCC 34743)
- KIMTECH Precision Wipers, POP-UP Box, 2-Ply, 14.7 x 16.6, White, 90/Box, PK15 (5517)
- KIMTECH Precision Wipers, POP-UP Box, 1-Ply, 4 2/5 x 8 2/5, White, PK16800 (5511)
- KIMTECH Kimwipes Delicate Task Wipers, 2-Ply, 11 4/5 x 11 4/5, 119/Box, PK15 (34705)
- KIMTECH Kimwipes Delicate Task Wipers, 1-Ply, 4 2/5 x 8 2/5, 280/Box, PK30 (34120)
- GODDARDS Mild Scent Silver Polish 1 wipes Cloth (707684)
- Kimtech Specialty Wipes