Shop All Disposable Hoods
Kimtech
Sterile Hood, Respirator Fit, White, PK100
Mfr # 88807
Zoro # G210133397
product price: $603.99
/pk 100, $6.04/ea
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Closure Type Tie
- Seam Style Serged
- Areas Covered Ears, Head, Mouth, Neck, Shoulders
Product Information
- Brand Kimtech
- MFR # 88807
- Zoro # G210133397
- UPC # 10036000888079
- Country of Origin China
- Category Disposable Hoods
Dimensions
Named Size | Universal |
Details
Item | Sterile Hood |
Color | White |
Material | Polypropylene |
Closure Type | Tie |
Seam Style | Serged |
Areas Covered | Ears, Head, Mouth, Neck, Shoulders |
Standards | CE Certified |
Hood Style | Respirator Fit |
Series | A5 |
Sterilization Status | Sterile |
ISO Cleanroom Class | ISO 5 (Class 100) and above |
Clean Process Status | Clean Processed |
Packaging | Individually Packaged |
Hood Window Type | Face Shield Fitted |
Areas Exposed | Eyes |
Ventilated | No |
Description
Sterile Hood, Anti-Static Not Applicable, Areas Covered Ears, Head, Mouth, Neck, Shoulders, Areas Exposed Eyes, Clean Process Status Clean Processed, Closure Type Tie, Color White, Hazard Type Non-Hazardous Dry Particulates, Hood Style Respirator Fit, Hood Window Type Face Shield Fitted, ISO Cleanroom Class ISO 5 (Class 100) and above, Liquid Dispersal Type Not Applicable, Material Polypropylene, Material Weight Not Applicable, Named Size Universal, Overall Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- NATIONAL MARKER CO Graphic Signs - Danger High Voltage - Vinyl 7inW X 10inH (DGA10P)
- HILLMAN 2" Blk #8 Adhesive (839394)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, M, Blue (MNIT103-M)
- KIMTECH Sterile Hood & Mask, Open, White, PK75 (36072)
- KIMTECH hood, Universal, White, SMS, PK100 (88849)
- TRIMACO SUPERTUFF Spray Paint Socks with Hood, Elastic Closure, Cotton, Natural (09301-B)
- DUPONT Tychem 5000 Disposable Hood, Tan, Universal, PK6 (C3651TTN00000600)
- KEYSTONE SAFETY Disposable Hood, White, Universal, PK1000 (H-NWI-E-CROWN)
- DUPONT Tyvek Isoclean Disposable Hood, White, Universal, PK100 (IC668BWH0001000B)
- MUTUAL INDUSTRIES Painter’S Dust Hood (13910)
- Kimtech Workwear and Protective Clothing