Shop All Disposable Hoods
Kimtech
Sterile Hood & Mask, Open, White, PK75
Mfr # 47677
Zoro # G210133380
product price: $553.99
/pk 75, $7.39/ea
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Closure Type Tie
- Seam Style Serged
- Areas Covered Ears, Head, Mouth, Neck, Shoulders
Product Information
- Brand Kimtech
- MFR # 47677
- Zoro # G210133380
- UPC # 10036000476771
- Country of Origin China
- Category Disposable Hoods
Dimensions
Named Size | XL |
Details
Item | Sterile Hood & Mask |
Color | White |
Material | Polypropylene |
Closure Type | Tie |
Seam Style | Serged |
Areas Covered | Ears, Head, Mouth, Neck, Shoulders |
Standards | CE Certified |
Hood Style | Open |
Series | A5 |
Clean Process Status | Clean Processed |
ISO Cleanroom Class | ISO 5 (Class 100) and above |
Packaging | Individually Packaged |
Sterilization Status | Sterile |
Hood Window Type | With Face Shield |
Areas Exposed | Eyes |
Ventilated | No |
Description
Sterile Hood & Mask, Anti-Static Not Applicable, Areas Covered Ears, Head, Mouth, Neck, Shoulders, Areas Exposed Eyes, Clean Process Status Clean Processed, Closure Type Tie, Color White, Hazard Type Non-Hazardous Dry Particulates, Hood Style Open, Hood Window Type With Face Shield, ISO Cleanroom Class ISO 5 (Class 100) and above, Liquid Dispersal Type Not Applicable, Material Polypropylene, Material Weight Not Applicable, Named Size XL, Overall Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Sign Frame, 11 x 8-1/2 In, Black (FRAME-HDSC-33-8511HD-V)
- SIGNMISSION OSHA Danger Sign, Live Steam, 10in X 7in Aluminum, 7" W, 10" H, Bilingual Spanish (OS-DS-A-710-VS-1424)
- HARDLINE PRODUCTS Number Label, Blk, Vinyl, 4 in. H, No. 4, PK3 (DB43B-4)
- PIP Knit Gloves, 15 ga Thick, M, Yellow Cuff, PR (19-007/M)
- KIMTECH Sterile Hood, Respirator Fit, White, PK100 (88807)
- KIMTECH Sterile Hood & Mask, Open, White, PK75 (36072)
- KIMTECH hood, Universal, White, SMS, PK100 (88849)
- ALLEGRO INDUSTRIES Spray Sock, PK144 (1410)
- CELLUCAP Disposable Hood, Polypropylene, L, PK100 (980)
- DEROYAL Disposable Hood, Spraysock, Cotton, Natural Color, Universal Size (SPRAYSOCK)
- ACTION CHEMICAL Disposable Hood, White, XL, PK1000 (M2302W-XLONG)
- Kimtech Disposable Clothing