Shop All Disposable Suits & Coveralls
Kimtech
Sterile Cleanroom Coveralls, 2XL, PK25
Mfr # 88804
Zoro # G210133304
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Standards ANSI
- Features CE Certified (Category III), 7 1/2 times more Rip-Resistant than ANSI minimums, Coverall was not made with Natural Rubber Latex, BHT Preservative or Silicone, Triple Bagged, Vacuum Packed
- Color White
- Coverall Style Collared
Product Information
- Brand Kimtech
- MFR # 88804
- Zoro # G210133304
- UPC # 10036000888048
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Named Size | 2XL |
Description
Sterile Cleanroom Coveralls, Ankle Closure Elastic, Anti-Static No, Breathable Back Style Full, Clean Process Status Clean Processed, Closure Type Zipper, Collar Style Mandarin, Color White, Coverall Style Collared, Cuff Style Hook-and-Loop, Features CE Certified (Category III), 7 1/2 times more Rip-Resistant than ANSI minimums, Coverall was not made with Natural Rubber Latex, BHT Preservative or Silicone, Triple Bagged, Vacuum Packed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-123 (FS-17-123)
- VIROGUARD Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper (2404-M)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (DAGR)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 12PK (16-150/S)
- KIMTECH Sterile Cleanroom Coveralls, M, PK25 (88801)
- KIMTECH Sterile Cleanroom Coveralls, 3XL, PK25 (88805)
- KIMTECH Sterile Cleanroom Coveralls, XL, PK25 (88803)
- KIMTECH Sterile Cleanroom Coveralls, L, PK25 (88802)
- KIMTECH Cleanroom Coveralls, 25 PK (47953)
- KIMTECH Cleanroom Coveralls, 25 PK, White, 100% Polypropylene Breathable SMS Fabric, Zipper (49831)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK586SLY2X000100)
- Kimtech Disposable Clothing