Shop All Disposable Lab Coats
Kimtech
Lab Jacket, L, White, SMS, PK25
Mfr # 10072
Zoro # G108446905
product price: $221.99
/pk 25, $8.88/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material SMS
- Closure Type Snaps
- Number of Pockets 3
- Packaging Individually Packaged
Product Information
- Brand Kimtech
- MFR # 10072
- Zoro # G108446905
- UPC # 10036000100720
- Country of Origin Cambodia
- Category Disposable Lab Coats
Dimensions
Named Size | L |
Details
Item | Lab Jacket |
Color | White |
Material | SMS |
Closure Type | Snaps |
Number of Pockets | 3 |
Packaging | Individually Packaged |
Series | Kimtech A8 |
Cuff Style | Elastic Knit |
Gender | Unisex |
Collar Style | Knit |
Features | Back Vent |
Sterilization Status | Non-Sterile |
Product Type | Lab Coat |
Attached Hood | No |
ISO Cleanroom Class | ISO 8 (Class 100,000) and above |
Federal 209E Cleanroom Class | 100,000 |
Description
Lab Jacket, Attached Hood No, Closure Type Snaps, Collar Style Knit, Color White, Cuff Style Elastic Knit, Features Back Vent, Federal 209E Cleanroom Class 100,000, Gender Unisex, ISO Cleanroom Class ISO 8 (Class 100,000) and above, Material SMS, Named Size L, Number of Pockets 3, Packaging Individually Packaged, Product Type Lab Coat, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAGON SAFETY EQUIPMENT BlackHawk, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (N1S-5-MR)
- ANSELL Knit Gloves, 10/XL, Green/Black, 9.65" L, PR (11-842)
- NOTRAX 5 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 1" Thick (990)
- EPSON Label Cartridge, Black on Red, Labels/Roll: Continuous (212BRPX)
- KIMTECH Lab Coat, 5XL/6XL, White, SMS, PK20 (51937)
- KIMTECH Lab Coat, 6XL, White, SMS, PK30 (47657)
- KIMTECH Lab Coat, 4XL, White, SMS, PK30 (47656)
- KIMTECH Lab Coat, L, White, SMS, PK30 (47653)
- KIMTECH Lab Coat, M, Blue, SMS, PK25 (10046)
- KIMTECH Lab Coat, 2XL, White, SMS, PK30 (47655)
- DUPONT IsoClean(R) Frock, White, 3XL, PK30 (IC263SWH3X00300B)
- Kimtech Disposable Lab Coats