Shop All Disposable Lab Coats
Kimtech
Lab Coat, S, White, SMS, PK25
Mfr # 10020
Zoro # G608446498
product price: $227.99
/pk 25, $9.12/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material SMS
- Named Size S
- Closure Type Snaps
- Packaging Bulk
Product Information
- Brand Kimtech
- MFR # 10020
- Zoro # G608446498
- UPC # 10036000100201
- Country of Origin Cambodia
- Category Disposable Lab Coats
Dimensions
Named Size | S |
Details
Item | Lab Coat |
Color | White |
Material | SMS |
Closure Type | Snaps |
Packaging | Bulk |
Number of Pockets | 3 |
Series | Kimtech A8 |
Gender | Unisex |
Cuff Style | Elastic Knit |
ISO Cleanroom Class | ISO 8 (Class 100,000) and above |
Federal 209E Cleanroom Class | 100,000 |
Collar Style | Knit |
Liquid Dispersal Type | Splash |
Sterilization Status | Non-Sterile |
Product Type | Lab Coat |
Pocket Location | Left Chest, Left Hip, Right Hip |
Wrist Closure | Knit |
Attached Hood | No |
Description
Lab Coat, Attached Hood No, Closure Type Snaps, Collar Style Knit, Color White, Cuff Style Elastic Knit, Federal 209E Cleanroom Class 100,000, Gender Unisex, Hazard Type Non-Hazardous Liquids, ISO Cleanroom Class ISO 8 (Class 100,000) and above, Liquid Dispersal Type Splash, Material SMS, Named Size S, Number of Pockets 3, Packaging Bulk, Pocket Location Left Chest, Left Hip, Right Hip, Product Type Lab Coat, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Wrong Way Traffic Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-6172-HI_18x12 (T1-6172-HI_18x12)
- PIP Cooling Hat, L (396-425-KHK/L)
- BRADY Lockout Padlock, Nylon, 1-21/32" H, Blk, PK6 (CPT-BLK-25PL-KD6PK)
- PELICAN Case, 10-5/8 InLx9-11/16 InWx4-7/8 InD, YL (1200)
- KIMTECH Lab Coat, 6XL, White, SMS, PK30 (47657)
- KIMTECH Lab Coat, 5XL/6XL, White, SMS, PK20 (51937)
- KIMTECH Lab Coat, 2XL, White, SMS, PK30 (47655)
- KIMTECH Lab Coat, 4XL, White, SMS, PK30 (47656)
- KIMTECH Lab Coat, M, Blue, SMS, PK25 (10046)
- KIMTECH Lab Coat, L, White, SMS, PK30 (47653)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, L, PP, 22g, PK30 (3511/L)
- Kimtech Disposable Clothing