Shop All Disposable Lab Coats
Kimtech
Lab Coat, M, White, SMS, PK30
Mfr # 47652
Zoro # G308446774
product price: $143.99
/pk 30, $4.80/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material SMS
- Closure Type Snaps
- Packaging Bulk
- Series Kimtech A7
Product Information
- Brand Kimtech
- MFR # 47652
- Zoro # G308446774
- UPC # 10036000476528
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | M |
Details
Item | Lab Coat |
Color | White |
Material | SMS |
Closure Type | Snaps |
Packaging | Bulk |
Series | Kimtech A7 |
Cuff Style | Elastic |
Standards | ASTM F1670 |
Anti-Static | Yes |
Liquid Dispersal Type | Splash |
Product Type | Lab Coat |
Features | High Collar |
ISO Cleanroom Class | ISO 7 (Class 10,000) and above |
Attached Hood | No |
Wrist Closure | Elastic |
Sterilization Status | Non-Sterile |
Collar Style | Mandarin |
Federal 209E Cleanroom Class | 100,000 |
Description
Lab Coat, Anti-Static Yes, Attached Hood No, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Features High Collar, Federal 209E Cleanroom Class 100,000, Hazard Type Non-Hazardous Dry Particulates, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Liquid Dispersal Type Splash, Material SMS, Named Size M, Packaging Bulk, Product Type Lab Coat, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Blue 36" L x 18" W, 120PK (MAT194-BL)
- HONEYWELL NORTH Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (395/9LZJ)
- TRU-SPEC Flight Suit, 2XL, 32" Inseam, Black (2653)
- KIMTECH Lab Coat, L, White, SMS, PK30 (47653)
- KIMTECH Lab Coat, 4XL, White, SMS, PK30 (47656)
- KIMTECH Lab Coat, 6XL, White, SMS, PK30 (47657)
- KIMTECH Lab Coat, 2XL, White, SMS, PK30 (47655)
- KIMTECH Lab Coat, 2XL, White, SMS, PK10 (10044)
- KIMTECH Lab Coat, L, White, SMS, PK25 (10042)
- KLEENGUARD LiqParti Protec LabCoat 5Snap KneeLen ElastWris WHT LG 30/Cs (44444)
- Kimtech Disposable Clothing