Shop All Disposable Lab Coats
Kimtech
Lab Coat, M, Blue, SMS, PK25
Mfr # 10046
Zoro # G108446837
product price: $323.99
/pk 25, $12.96/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material SMS
- Named Size M
- Closure Type Snaps
- Packaging Bulk
- Number of Pockets 3
Product Information
- Brand Kimtech
- MFR # 10046
- Zoro # G108446837
- UPC # 10036000100461
- Country of Origin Cambodia
- Category Disposable Lab Coats
Dimensions
Named Size | M |
Details
Item | Lab Coat |
Color | Blue |
Material | SMS |
Closure Type | Snaps |
Packaging | Bulk |
Number of Pockets | 3 |
Series | Kimtech A8 |
Cuff Style | Elastic Knit |
Gender | Unisex |
ISO Cleanroom Class | ISO 8 (Class 100,000) and above |
Attached Hood | No |
Federal 209E Cleanroom Class | 100,000 |
Sterilization Status | Non-Sterile |
Features | Back Vent |
Collar Style | Notched Lapel |
Product Type | Lab Coat |
Description
Lab Coat, Attached Hood No, Closure Type Snaps, Collar Style Notched Lapel, Color Blue, Cuff Style Elastic Knit, Features Back Vent, Federal 209E Cleanroom Class 100,000, Gender Unisex, ISO Cleanroom Class ISO 8 (Class 100,000) and above, Material SMS, Named Size M, Number of Pockets 3, Packaging Bulk, Product Type Lab Coat, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, New Motor Oil Sign, Landscape (OS-NS-D-1014-L-14328)
- KENT SAFETY Mesh Classic Vest, Orange, 3XL (150600-200-070-23)
- JUSTRITE VaporTrap Cabinet Filter, PK2 (29916)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, XL, PR (9699XL)
- KIMTECH Lab Coat, 4XL, White, SMS, PK30 (47656)
- KIMTECH Lab Coat, XL, White, SMS, PK30 (47654)
- KIMTECH Lab Coat, 6XL, White, SMS, PK30 (47657)
- KIMTECH Lab Coat, L, White, SMS, PK30 (47653)
- KIMTECH Lab Coat, 5XL/6XL, White, SMS, PK20 (51937)
- KIMTECH Lab Coat, M, White, SMS, PK30 (47652)
- CELLUCAP Disp Lab Coat, SMS, White, 2XL, PK25 (3509XX)
- Kimtech Disposable Lab Coats