Shop All Specialty Wipes
Kimtech
Kimwipes Delicate Task Wipers, 1-Ply, 4 2/5 x 8 2/5, 280/Box, PK30
Mfr # 34120
Zoro # G201848019
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tissue
- Net Weight 11.4 lbs
- Color White
- Fragrance Unscented
- Packaging Type POP-UP* Box
Product Information
- Brand Kimtech
- MFR # 34120
- Zoro # G201848019
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Width | 4.4" |
Length | 8.4" |
Details
Item | Towels & Wipes |
Material | Tissue |
Net Weight | 11.4 lbs |
Color | White |
Fragrance | Unscented |
Packaging Type | POP-UP* Box |
Paper Towel Type | Dry Wipes |
For Use On | Glass;Metal;Plastic;Stainless Steel;Wood |
Wipes per Container | 286 |
Ply | 1 |
Features | Pop-Up* Box |
Suggested Cleaning Application | Glass; Metal; Plastic; Stainless Steel; Wood |
Application | Laboratory |
Description
Kimtech* Kimwipes* Delicate Task Wipes, by Kimberly Clark, are an obvious choice when your work requires delicate, light-duty wipes to handle precise tasks. With a legacy of more than 60 years of being the go-to wipe for cleaning surfaces, parts, instruments in labs, laboratory lenses, and medical offices, these wipes easily clean liquids, dust and small particles. Plus, the anti-static dispensing design reduces electrostatic discharge. As a business owner, these wipes are an efficient choice, thanks to the waste-reducing, one-at-a-time dispensing in the Pop-Up* Box.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Canister Spray Refill, Linen (2ZXF3)
- AMETEK VAC MOTOR - TF 120V 1STG 5.7 - 116881-50 (116455-50)
- HOME BASICS Tabletop Ironing Board with Rest and Cover (IB41214)
- BONA 18 in Tube Floor Coating Sleeve, Cut-End, White, Foam, PK6 (AT0001555)
- KIMTECH Kimwipes Delicate Task Wipers, 1-Ply, 16 3/5 x 16 5/8, PK140 (34256)
- KIMTECH Precision Wiper, POP-UP Box, 1-Ply, 14.7 x 16.6 White, 144/Box (05514)
- KIMTECH Kimwipes Delicate Task Wipers, 1-Ply, 14 7/10 x 16 3/5, 140/Box, PK15 (34256)
- KIMTECH Precision Wipers, POP-UP Box, 1-Ply, 4 2/5 x 8 2/5, White, PK16800 (5511)
- KIMTECH W4 Critical Task Wipers, Flat Double Bag, 12x12, White, PK500 (33330)
- KIMTECH Kimwipes Delicate Task Wipers, 2-Ply, 11 4/5 x 11 4/5, 119/Box, PK15 (34705)
- HYGENALL LEADOFF Lead Removing Wipes, Bucket, PK2 (LR910NRTB)
- Kimtech Specialty Wipes