Shop All Disposable Gloves
Kimtech
Kimtech Polaris, Nitrile Exam Gloves, 5.9 Mil Palm, Nitrile, Not Applicable, XL, 50 PK
Mfr # 62764
Zoro # G710927410
product price: $24.19
/pk 50, $0.48/ea
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size XL
- Disposable Glove Material Nitrile
- Palm Thickness 5.9 Mil
- Material Nitrile
- Color Dark Magentaâ„¢
Product Information
- Brand Kimtech
- MFR # 62764
- Zoro # G710927410
- UPC # 036000627640
- Country of Origin Indonesia
- Category Disposable Gloves
Dimensions
Glove Size | XL |
Size | XL |
Length | 13.36 |
Width | 10.68 |
Glove Length | 12" |
Size- Alpha | XL |
Depth | 11.2 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 0.65, Color Magenta, Cuff Thickness 7.5 mil, Disposable Glove Type Food-Grade, Features Not Applicable, Finger Thickness 7.5 mil, Latex-Free Yes, Length 12 in, Material Nitrile, Palm Thickness 7.5 mil, Powdered/Powder-Free Not Applicable, Silicone-Free No, Standards 21 CFR 177.2600, Texture Grain, Texture Location Fingertips, EN ISO 374 Chemicals Tested S - Hydrofluoric Acid 40 Percent, T - Formaldehyde 37 Percent, EN ISO 374 Type Type B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (16-340LG/M)
- DURABLE CORPORATION Durable Corporation 396S3239 32 in. W x 39 in. L Fingertip Entrance Mat (396S3239BK)
- STI Sleeve Kit, 12 In.L, 4 In.D, Steel (FS401)
- CONDOR OUTDOOR PRODUCTS SECTOR SLING PACK, BLACK (111100-002)
- KIMTECH Kimtech Polaris Xtra Nitrile Exam Gloves, 5.9 Mil, 12”, L, 50 Pack (62763)
- KIMTECH Kimtech Polaris, Nitrile Exam Gloves, 5.9 Mil Palm, Nitrile, Not Applicable, S, 50 PK (62761)
- KIMTECH Kimtech Polaris Xtra Nitrile Exam Gloves, 5.9 Mil, 12”, XS, 50 Pack (62760)
- KIMTECH G3, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Not Applicable, 7 1/2, 200 PK, White (56891)
- KIMTECH G3 NXT, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, M, 100 PK, White (62092)
- KIMTECH Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Beaded Cuff, Powder-Free, L, 1000 PK, Purple (55083)
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 50 PK, Green (WMN100280)
- Kimtech Gloves & Hand Protection