Shop All Disposable Gloves
Kimtech
Kimtech Polaris, Nitrile Exam Gloves, 5.9 Mil Palm, Nitrile, Not Applicable, S, 100 PK
Mfr # 62771
Zoro # G610927404
$25.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size S
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 5.9 Mil
- Color Dark Magentaâ„¢
Product Information
- Brand Kimtech
- MFR # 62771
- Zoro # G610927404
- UPC # 036000627718
- Country of Origin Indonesia
- Category Disposable Gloves
Dimensions
Glove Size | S |
Size | S |
Length | 16.43 |
Glove Length | 9.5" |
Width | 10.37 |
Size- Alpha | S |
Depth | 10.14 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 0.65, Color Magenta, Cuff Thickness 5.9 mil, Disposable Glove Type Food-Grade, Features Not Applicable, Finger Thickness 5.9 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Palm Thickness 5.9 mil, Powdered/Powder-Free Not Applicable, Silicone-Free No, Standards 21 CFR 177.2600, Texture Grain, Texture Location Fingertips, EN ISO 374 Chemicals Tested S - Hydrofluoric Acid 40 Percent, T - Formaldehyde 37 Percent, EN ISO 374 Type Type B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORCO Calibration Gas Cylinder, 58L (Z105320PM1)
- LYLE Danger Sign, 10 in H, 14 in W, Polyester, Horizontal Rectangle, English, LCU4-0411-ND_14X10 (LCU4-0411-ND_14X10)
- NMC Placard Kits (NFPK7)
- SIGNMISSION Watch For Cross Traffic 16in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, FD-C-16-6PK-99879 (FD-C-16-6PK-99879)
- KIMTECH Kimtech Polaris Nitrile Exam Gloves, 5.9 Mil, 9.5”, XS, 100 Pack (62770)
- KIMTECH Kimtech Polaris Nitrile Exam Gloves, 5.9 Mil, 9.5”, L, 100 Pack (62773)
- KIMTECH Kimtech Polaris, Nitrile Exam Gloves, 5.9 Mil Palm, Nitrile, Not Applicable, XL, 90 PK (62774)
- KIMTECH G3, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Not Applicable, 7 1/2, 200 PK, White (56891)
- KIMTECH Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, L (9), 500 PK (50603)
- KIMTECH Kimtech Polaris, Nitrile Exam Gloves, 5.9 Mil Palm, Nitrile, Not Applicable, XL, 50 PK (62764)
- GENERAL ELECTRIC Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, Blue (GG610M)
- Kimtech Disposable Gloves