Shop All Disposable Gloves
Kimtech
Kimtech Polaris Nitrile Exam Gloves, 5.9 Mil, 9.5”, XS, 100 Pack
Mfr # 62770
Zoro # G210927439
product price: $24.59
/pk 100, $0.25/ea
$24.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Magenta
- Material Nitrile
- Palm Thickness 5.9 mil
- Length 9 1/2 in
- Latex-Free Yes
Product Information
- Brand Kimtech
- MFR # 62770
- Zoro # G210927439
- UPC # 036000627701
- Country of Origin Indonesia
- Category Disposable Gloves
Dimensions
Size | XS |
Length | 9 1/2 in |
Size- Alpha | XS |
Details
Item | Nitrile Exam Gloves |
Color | Magenta |
Material | Nitrile |
Palm Thickness | 5.9 mil |
Latex-Free | Yes |
Disposable Glove Type | Food-Grade |
Standards | 21 CFR 177.2600 |
Series | Kimtech Polaris |
ISO Class | Not Rated |
Cuff Thickness | 5.9 mil |
Finger Thickness | 5.9 mil |
Glove Treatments | Powder-Free |
Texture Location | Fingertips |
Acceptable Quality Level (AQL) | 0.65 |
Texture | Grain Texture |
Silicone-Free | No |
Tested for Chemotherapy Drugs | Yes |
Federal 209E Clean Room Class | Not Rated |
Tested for Fentanyl Protection | Yes |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 0.65, Color Magenta, Cuff Thickness 5.9 mil, Disposable Glove Type Food-Grade, Features Not Applicable, Finger Thickness 5.9 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Palm Thickness 5.9 mil, Powdered/Powder-Free Not Applicable, Silicone-Free No, Standards 21 CFR 177.2600, Texture Grain, Texture Location Fingertips, EN ISO 374 Chemicals Tested S - Hydrofluoric Acid 40 Percent, T - Formaldehyde 37 Percent, EN ISO 374 Type Type B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Safety First Decal, Watch Your Step, 5in X 3.5in Decal, 5" W, 3.5" H, Landscape (OS-SF-D-35-L-19607)
- ZING Lockout Padlock, KA, Black, 1-3/4"H (7037)
- KYORENE 13g Gray Kyorene Graphene A3 Liner with Black HCT MicroFoam Nitrile Palm Coating (XL) PK Gloves (00-300 (XL))
- MECHANIX WEAR The Original® Tactical Glove, Coyote Tan, XL, 10" L, PR (MG-72-011)
- KIMTECH Kimtech Polaris, Nitrile Exam Gloves, 5.9 Mil Palm, Nitrile, Not Applicable, S, 100 PK (62771)
- KIMTECH Kimtech Polaris Nitrile Exam Gloves, 5.9 Mil, 9.5”, L, 100 Pack (62773)
- KIMTECH Kimtech Polaris, Nitrile Exam Gloves, 5.9 Mil Palm, Nitrile, Not Applicable, XL, 90 PK (62774)
- KIMTECH G3, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, L, 1000 PK, White (56883)
- KIMTECH G3 NXT, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, S, 100 PK, White (62091)
- KIMTECH G5, Latex Disposable Gloves, 7.5 mil Palm, Latex, 2XL, 100 PK, Beige (57712)
- ANSELL N73, Disposable Gloves, 2.4 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue (N730)
- Kimtech Disposable Gloves