Shop All Disposable Hoods
Kimtech
Hood/Mask, Universal, White, SMS, PK75
Mfr # 49828
Zoro # G708447142
product price: $487.99
/pk 75, $6.51/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE Certified, Category III Pb(6)
- Seam Style Bound
- Series Kimtech(TM) A5
- Color White
- Closure Type Tie
Product Information
- Brand Kimtech
- MFR # 49828
- Zoro # G708447142
- UPC # 10036000498285
- Country of Origin China
- Category Disposable Hoods
Dimensions
Named Size | Universal |
Details
Item | Hood |
Standards | CE Certified, Category III Pb(6) |
Seam Style | Bound |
Series | Kimtech(TM) A5 |
Color | White |
Closure Type | Tie |
Material | SMS |
Areas Covered | Head, Mouth, Nose |
Clean Process Status | Clean Processed |
Packaging | Bulk |
Anti-Static | No |
Sterilization Status | Non-Sterile |
ISO Cleanroom Class | ISO 5 (Class 100) and above |
Federal 209E Cleanroom Class | 100 |
Areas Exposed | Eyes |
Description
Cleanroom Hood and Mask, Package Quantity 75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile H-Vis Coated Gloves, Palm Coverage, Orange, 10, PR (97-012)
- VF IMAGEWEAR Pants, Blue, Excel Flame Resistant(TM)/ComforTouch(R) (PLW2NV 42 32)
- ZORO SELECT Number Set, 3/8 In. H, Steel (1F108)
- RINGERS GLOVES Mechanics Gloves, S ( 8 ), Orange (116-08)
- KIMTECH Sterile Hood, Respirator Fit, White, PK100 (88807)
- KIMTECH Sterile Hood & Mask, Open, White, PK75 (36072)
- KIMTECH hood, Universal, White, SMS, PK100 (88849)
- INTERNATIONAL ENVIROGUARD Microporous Full Face Hood, White, PK100 (8002)
- DUPONT Tyvek Isoclean Cleanroom Hood, White, L, PK100 (IC666BWHLG010000)
- DUPONT Tyvek Isoclean Disposable Hood, White, Universal, PK100 (IC668BWH0001000B)
- ACTION CHEMICAL Disposable Hood, White, XL, PK1000 (M2302W-XLONG)
- Kimtech Workwear and Protective Clothing