Shop All Disposable Hoods
Kimtech
hood, Universal, White, SMS, PK100
Mfr # 88849
Zoro # G208446461
product price: $272.99
/pk 100, $2.73/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material SMS
- Series Kimtech(TM) A5
- Color White
- Seam Style Bound
- Standards CE Certified
Product Information
- Brand Kimtech
- MFR # 88849
- Zoro # G208446461
- UPC # 10036000888499
- Country of Origin China
- Category Disposable Hoods
Dimensions
Named Size | Universal |
Details
Material | SMS |
Series | Kimtech(TM) A5 |
Color | White |
Seam Style | Bound |
Standards | CE Certified |
Item | Hood |
Areas Covered | Head, Mouth, Nose |
Clean Process Status | Clean Processed |
ISO Cleanroom Class | ISO 5 (Class 100) and above |
Anti-Static | No |
Sterilization Status | Non-Sterile |
Federal 209E Cleanroom Class | 100 |
Areas Exposed | Eyes |
Packaging | Individually Packaged |
Description
Hood, Anti-Static No, Areas Covered Head, Mouth, Nose, Areas Exposed Eyes, Clean Process Status Clean Processed, Color White, Federal 209E Cleanroom Class 100, Hazard Type Non-Hazardous Dry Particulates, ISO Cleanroom Class ISO 5 (Class 100) and above, Liquid Dispersal Type Not Applicable, Material SMS, Named Size Universal, Packaging Individually Packaged, Seam Style Bound, Series Kimtech(TM) A5, Specialized Hazard Type Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Automated Test System, 12Hx8Lx6-1/2W In. (10128643)
- SAFETY TECHNOLOGY INTERNATIONAL Horn/Strobe Damage Cover, Surface, 3-1/2D (STI-1210B)
- ZORO SELECT Marking Tape, Roll, 3In W, 15 ft. L (3TZT2)
- DUNLOP Size 6 Men's Plain Rubber Boot, Blue (8908500)
- KIMTECH Sterile Hood & Mask, Open, White, PK75 (36072)
- KIMTECH Sterile Hood, Respirator Fit, White, PK100 (88807)
- CORTECH Transport Hood, White/Black, Universal (8320)
- DUPONT Tyvek Isoclean Disposable Hood, White, Universal, PK100 (IC668BWH0001000B)
- TRIMACO SUPERTUFF Spray Paint Socks with Hood, Elastic Closure, Cotton, Natural (09301-B)
- INTERNATIONAL ENVIROGUARD Microporous Full Face Hood, White, PK100 (8002)
- THE BRUSH MAN Cotton Spray Sock, 12PK (SPRAY SOCK FB)
- Kimtech Workwear and Protective Clothing