Shop All Disposable Gloves
Kimtech
G3, Nitrile Exam Gloves, 7 mil Palm, Nitrile, XL, 100 PK, White
Mfr # 62815
Zoro # G208257814
product price: $36.15
/pk 100, $0.36/ea
$36.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size XL
- Disposable Glove Material Nitrile
- Color White
- Material Nitrile
- Palm Thickness 7 mil
Product Information
- Brand Kimtech
- MFR # 62815
- Zoro # G208257814
- UPC # 10036000628156
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | XL |
Size | XL |
Length | 12" |
Size- Alpha | XL |
Details
Item | Nitrile Exam Gloves |
Disposable Glove Material | Nitrile |
Color | White |
Material | Nitrile |
Palm Thickness | 7 mil |
Disposable Glove Type | Cleanroom |
Standards | ASTM D6978-05 |
Series | G3 |
Cuff Thickness | 7.1 mil |
Finger Thickness | 7.1 mil |
Application | ISO Class 3 or Higher Cleanrooms |
Features | Textured Fingertips; Beaded Cuff; Double Bagged |
Cuff | Beaded |
ISO Class | ISO 3 |
Texture Location | Fingertips |
Cuff Style | Beaded |
Accelerator-Free | Yes |
Acceptable Quality Level (AQL) | 1.5 |
Tested for Chemotherapy Drugs | No |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color White, Cuff Style Beaded, Cuff Thickness 7.1 mil, Disposable Glove Type Cleanroom, Finger Thickness 7.1 mil, Length 12 in, Material Nitrile, Palm Thickness 7.1 mil, Standards ASTM D6978-05, Texture Location Fingertips, Accelerator-Free Yes, ISO Class ISO 3, Series G3, Size- Alpha XL, Tested for Chemotherapy Drugs No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA VF, Coated Glove, Blk/Gry, M, 23PG81, PR (370BM-07-V)
- 3M SPEEDGLAS Inside Prot Plate, 1.8x3.7In, Clr, PK25 (06-0200-10-B)
- HONEYWELL NORTH Replacement Suspension, 4 pt., Ratchet (A89RS3)
- POLYCO Rain Overall, Yellow, XL (53624)
- KIMTECH G3, Nitrile Exam Gloves, 7 mil Palm, Nitrile, M, 100 PK, White (62812)
- KIMTECH Kimtech Polaris, Nitrile Exam Gloves, 5.9 Mil Palm, Nitrile, Not Applicable, S, 100 PK (62771)
- KIMTECH G3, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Not Applicable, 7 1/2, 200 PK, White (56891)
- KIMTECH Kimtech Polaris Nitrile Exam Gloves, 5.9 Mil, 9.5”, L, 100 Pack (62773)
- KIMTECH G3 EvT Prime, Nitrile Disposable Gloves, 4.72 mil Palm, Nitrile, Powder-Free, XL, 100 PK, White (62009)
- KIMTECH Kimtech Polaris, Nitrile Exam Gloves, 5.9 Mil Palm, Nitrile, Not Applicable, XL, 90 PK (62774)
- KLEEN CHEF Latex Disposable Gloves, Natural Latex, Powder-Free, XL, 100 PK, Natural (KC-MS-XL-DLG-1NR-Z)
- Kimtech Gloves & Hand Protection