Shop All Disposable Gloves
Kimtech
Element, Nitrile Exam Gloves, 3.2 mil Palm, Nitrile, Powder-Free, XS, 250 PK, Blue
Mfr # 62870
Zoro # G408257799
product price: $28.55
/pk 250, $0.11/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 3.2 mil
- Length 9 in
- Latex-Free Yes
Product Information
- Brand Kimtech
- MFR # 62870
- Zoro # G408257799
- UPC # 036000628708
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | XS |
Length | 9 in |
Size- Alpha | XS |
Details
Item | Nitrile Exam Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 3.2 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Cleanroom |
Standards | ASTM D 5151 |
Series | Element |
Cuff | Beaded |
Finger Thickness | 3.2 mil |
Cuff Thickness | 3.2 mil |
Glove Treatments | Powder-Free |
Texture Location | Fingertips |
Acceptable Quality Level (AQL) | 1 |
Medical Glove Type | Exam |
Tested for Chemotherapy Drugs | No |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1, Color Blue, Cuff Style Beaded, Cuff Thickness 3.2 mil, Disposable Glove Type Cleanroom, Finger Thickness 3.2 mil, Latex-Free Yes, Length 9 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 3.2 mil, Powdered/Powder-Free Powder-Free, Standards ASTM D 5151, Texture Location Fingertips, Glove Treatments Powder-Free, Series Element, Size- Alpha XS, Tested for Chemotherapy Drugs No, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 2 Cut Resistant Nitrile Dipped Gloves - 2X-Large (12 pair) (48-22-8929B)
- BROTHER Label, Black/Pink, .47" x 26.2 ft. (ME31)
- TINGLEY Size 14 Men's Composite Rubber Boot, Blue (26256)
- BRADY Marking Tape, Roll, 1In W, 250 ft. L, 81874 (81874)
- KIMTECH Element, Nitrile Exam Gloves, 3.2 mil Palm, Nitrile, Powder-Free, XL, 230 PK, Blue (62874)
- KIMTECH Element, Nitrile Exam Gloves, 3.2 mil Palm, Nitrile, Powder-Free, S, 250 PK, Blue (62871)
- KIMTECH Element, Nitrile Exam Gloves, 3.2 mil Palm, Nitrile, Powder-Free, L, 250 PK, Blue (62873)
- KIMTECH Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, S (7), 500 PK, Purple (50601)
- KIMTECH Kimtech, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, XS, 200 PK, Blue (62825)
- KIMTECH Nitrile Disposable Gloves, 6 mil Palm, Nitrile, XS, 100 PK, Purple (KCC 55080)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XS (6), 100 PK, Blue (6001XS)
- Kimtech Gloves & Hand Protection