Shop All Disposable Gloves
Kimtech
Element, Nitrile Exam Gloves, 3.2 mil Palm, Nitrile, Powder-Free, S, 250 PK, Blue
Mfr # 62871
Zoro # G608257810
product price: $29.35
/pk 250, $0.12/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 3.2 mil
- Length 9 in
- Latex-Free Yes
Product Information
- Brand Kimtech
- MFR # 62871
- Zoro # G608257810
- UPC # 036000628715
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | S |
Length | 9 in |
Size- Alpha | S |
Details
Item | Nitrile Exam Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 3.2 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Cleanroom |
Standards | ASTM D 5151 |
Series | Element |
Cuff | Beaded |
Cuff Thickness | 3.2 mil |
Finger Thickness | 3.2 mil |
Medical Glove Type | Exam |
Acceptable Quality Level (AQL) | 1 |
Glove Treatments | Powder-Free |
Texture Location | Fingertips |
Tested for Chemotherapy Drugs | No |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1, Color Blue, Cuff Style Beaded, Cuff Thickness 3.2 mil, Disposable Glove Type Cleanroom, Finger Thickness 3.2 mil, Latex-Free Yes, Length 9 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 3.2 mil, Powdered/Powder-Free Powder-Free, Standards ASTM D 5151, Texture Location Fingertips, Glove Treatments Powder-Free, Series Element, Size- Alpha S, Tested for Chemotherapy Drugs No, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Wall Mounted Eyewash Station Plastic (S19224EW)
- ENPAC Snap-Up Stinger Berm, 12x36x1 (48-12361-BK-SU)
- MCR SAFETY Gloves, Prem Goat Grain Driver w/Keystone Thumb, XL, 120PK (VP3611XL)
- LABELMASTER Misc Dangerous Goods Placard, PK25 (ZEZ19B)
- KIMTECH Element, Nitrile Exam Gloves, 3.2 mil Palm, Nitrile, Powder-Free, L, 250 PK, Blue (62873)
- KIMTECH Element, Nitrile Exam Gloves, 3.2 mil Palm, Nitrile, Powder-Free, XS, 250 PK, Blue (62870)
- KIMTECH Element, Nitrile Exam Gloves, 3.2 mil Palm, Nitrile, Powder-Free, XL, 230 PK, Blue (62874)
- KIMTECH G3 NXT, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, L, 100 PK, White (62094)
- KIMTECH G3 EvT Prime, Nitrile Disposable Gloves, 4.72 mil Palm, Nitrile, Powder-Free, XS, 100 PK, White (62005)
- KIMTECH Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, S (7), 500 PK, Purple (50601)
- ANSELL Ultraform, Nitrile Exam Gloves, 2.4 mil Palm, Nitrile, Powder-Free, S, 300 PK, Blue (UF-524-S)
- Kimtech Disposable Gloves