Shop All Multi-Purpose Wipes
This Product is Discontinued
Kimtech
Dual Performance Wipers, PK90, White, Bucket, 90 Wipes, 6 PK (Discontinued)
Mfr # 36101
Zoro # G4437478
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Sheets 90
- Container Type Bucket
- Color White
- Containers per UOM 6
Product Information
- Brand Kimtech
- MFR # 36101
- Zoro # G4437478
- Country of Origin United States
- Category Multi-Purpose Wipes
Details
Number of Sheets | 90 |
Container Type | Bucket |
Item | Dual Performance Wipers,PK90 |
Color | White |
Containers per UOM | 6 |
Description
Dual Performance Wipers,PK90, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.