Shop All Face Masks
Kimtech
Disposable Procedural Face Mask, Universal, White, 300PK
Mfr # 62484
Zoro # G0337187
product price: $203.99
/pk 300, $0.68/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyethylene, BICOSOF(TM)
- Standards ISO Class 3
- Mask Headstrap Type Dual, Non-Adjustable
- Nosepiece Type Metal Nose Clip
Product Information
- Brand Kimtech
- MFR # 62484
- Zoro # G0337187
- UPC # 036000624847
- Country of Origin Thailand
- Category Face Masks
Dimensions
Mask Size | M |
Details
Item | Cleanroom Mask |
Color | White |
Material | Polyethylene, BICOSOF(TM) |
Standards | ISO Class 3 |
Mask Headstrap Type | Dual, Non-Adjustable |
Nosepiece Type | Metal Nose Clip |
Individually Packaged | No |
Latex Content | Latex Free |
Mask Shape | Flat-Fold |
Mask Material | Polypropylene |
Face Seal Type | None |
NIOSH Rating | Not Rated |
Eyeshield Color | None |
ASTM Splash Rating | Not Rated |
Includes Eyeshield | No |
ISO Cleanroom Class | ISO 3 (Class 1) |
Eyeshield Material | None |
Description
Cleanroom Mask, Mask Size M, NIOSH Rating Not Rated, ASTM Splash Rating Not Rated, ISO Cleanroom Class ISO 3 (Class 1), Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Flat-Fold, Mask Material Polypropylene, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Head Harness (0072)
- SAFETY WORKS Safety Works 241775 TruGuard Industrial Grade Ear Muffs (241775)
- HONEYWELL RESPIRATORS CARTRIDGES AND FILTER (7584P100L)
- BRADY Letter Identification Card, D, PK10 (5050-D)
- KIMTECH Disposable Procedural Face Mask, Universal, White, 500PK (62465)
- KIMTECH Veil with Snaps, PK150 (62751)
- SUPRISEITSME Youth Neoprene Face Mask, Full - Black & White (SU2097341)
- EYE-OPENERFORTUNA 3 Layer Disposable Surgical Face Mask - 50 Piece (EY2629571)
- COOLONE Disposable Procedural Face Mask, Universal, White, 500PK (WH 1155)
- WECARE Individually Wrapped Kids Face Masks, Assorted Unicorn, 50PK (WC-WMN100117-BX)
- HONEYWELL Face Cover (LM-500-WF)
- Kimtech Masks & Respiratory Protection