Shop All Disposable Suits & Coveralls
Kimtech
Cleanroom Coveralls, 25 PK
Mfr # 88845
Zoro # G308446446
product price: $364.99
/pk 25, $14.60/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Series Kimtech A5
- Standards ANSI
- Features Kimtech(TM) A5 Cleanroom Apparel is Manufactured in an ISO-Certified Facility, Coverall was not made with Natural Rubber Latex, BHT Preservative or Silicone
- Coverall Style Collared
Product Information
- Brand Kimtech
- MFR # 88845
- Zoro # G308446446
- UPC # 10036000888451
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Named Size | XL |
Details
Item | Coveralls |
Color | White |
Series | Kimtech A5 |
Standards | ANSI |
Features | Kimtech(TM) A5 Cleanroom Apparel is Manufactured in an ISO-Certified Facility, Coverall was not made with Natural Rubber Latex, BHT Preservative or Silicone |
Coverall Style | Collared |
Material | Polypropylene SMS Fabric |
Clean Process Status | Clean Processed |
Includes Thumb Loops | Yes |
Includes Slip Resistant Sole | No |
Sterilization Status | Non-Sterile |
Includes Boot Covers | Yes |
Packaging | Individually Packaged |
Federal 209E Cleanroom Class | 100 |
ISO Cleanroom Class | ISO 5 (Class 100) and above |
Ankle Closure | Elastic |
Wrist Closure | Elastic |
Anti-Static | No |
Collar Style | Mandarin |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Clean Process Status Clean Processed, Collar Style Mandarin, Color White, Coverall Style Collared, Features Kimtech(TM) A5 Cleanroom Apparel is Manufactured in an ISO-Certified Facility, Coverall was not made with Natural Rubber Latex, BHT Preservative or Silicone, Federal 209E Cleanroom Class 100, Includes Boot Covers Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Synthetic Leather, XL, PR (GL204HTXL)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Temporarily Out Of Service Sign, Landscape (OS-NS-D-1824-L-18536)
- KLEENGUARD Coveralls, 3XL, White (KCC 44316)
- RADIANS SV51B TwoToned ColorBlocked Vest, HiVis Orange, Size M (SV51B-2ZOM-M)
- KIMTECH Sterile Cleanroom Coveralls, M, PK25 (88801)
- KIMTECH Sterile Cleanroom Coveralls, XL, PK25 (88803)
- KIMTECH Sterile Cleanroom Coveralls, 2XL, PK25 (88804)
- KIMTECH Liquid Protection Coveralls, 25 PK (47682)
- KIMTECH Cleanroom Coveralls, 25 PK (47954)
- KIMTECH Cleanroom Coveralls, 25 PK, White, 100% Polypropylene Breathable SMS Fabric, Zipper (49834)
- DUPONT Tyvek 400 Collared Disposable Coveralls, 4XL, Open Wrists and Ankles, Serged Seam, White, 6 Pack (TY120SWH4X0006G1)
- Kimtech Disposable Clothing