Shop All Disposable Suits & Coveralls
Kimtech
Cleanroom Coveralls, 25 PK
Mfr # 47954
Zoro # G708447104
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Woven Laminate
- Series Kimtech A8
- Coverall Style Collared
- Features BFE of 94%, Helps Protect Against Dust, Chemicals and Other Contaminants, Low Lint for Contamination Control, Recyclable Through the Kimberly-Clark Professional(TM) Rightcycle Program, which Turns Used Lab Coats into Raw Materials for Eco-Friendly Consumer Products
- Closure Type Zipper
Product Information
- Brand Kimtech
- MFR # 47954
- Zoro # G708447104
- UPC # 10036000479543
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Named Size | XL |
Details
Material | Non-Woven Laminate |
Item | Coveralls |
Series | Kimtech A8 |
Coverall Style | Collared |
Features | BFE of 94%, Helps Protect Against Dust, Chemicals and Other Contaminants, Low Lint for Contamination Control, Recyclable Through the Kimberly-Clark Professional(TM) Rightcycle Program, which Turns Used Lab Coats into Raw Materials for Eco-Friendly Consumer Products |
Closure Type | Zipper |
Color | White |
Collar Style | Mandarin |
ISO Cleanroom Class | ISO 8 (Class 100,000) and above |
Includes Slip Resistant Sole | No |
Wrist Closure | Elastic |
Includes Boot Covers | Yes |
Ankle Closure | Elastic |
Packaging | Bulk |
Sterilization Status | Non-Sterile |
Anti-Static | Yes |
Federal 209E Cleanroom Class | 100000 |
Includes Thumb Loops | Yes |
Description
Coveralls, Ankle Closure Elastic, Anti-Static Yes, Closure Type Zipper, Collar Style Mandarin, Color White, Coverall Style Collared, Features BFE of 94 Percent, Helps Protect Against Dust, Chemicals and Other Contaminants, Low Lint for Contamination Control, Recyclable Through the Kimberly-Clark Professional(TM) Rightcycle Program, which Turns Used Lab Coats into Raw Materials for Eco-Friendly Consumer Products, Federal 209E Cleanroom Class 100000, Includes Boot Covers Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Coated Gloves, S, knit Cuff, PK12 (UT1953S)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM300 M 110)
- STEINER Welding Jacket, Black, Carbonized Fiber, S (1360-S)
- JL INDUSTRIES / ACTIVAR Vertical Decal Fire Extinguisher, Red Lettering On Clear Film (LDVRFE)
- KIMTECH Cleanroom Coveralls, 25 PK (47953)
- KIMTECH Sterile Cleanroom Coveralls, 2XL, PK25 (88804)
- KIMTECH Sterile Cleanroom Coveralls, XL, PK25 (88803)
- KIMTECH Sterile Cleanroom Coveralls, 3XL, PK25 (88805)
- KIMTECH Cleanroom Coveralls, 25 PK, White, 100% Polypropylene Breathable SMS Fabric, Zipper (49835)
- KIMTECH Sterile Cleanroom Coveralls, M, PK25 (88801)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC127TYL5X000400)
- Kimtech Disposable Suits & Coveralls