Shop All Disposable Suits & Coveralls
Kimtech
Cleanroom Coveralls, 25 PK
Mfr # 12916
Zoro # G608446627
product price: $474.99
/pk 25, $19.00/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Kimtech(TM) A5 Cleanroom Apparel is Manufactured in an ISO-Certified Facility, Clean-Processes and Individually Packaged Under Cleanroom Conditions, This Protective Apparel Isn't Made with Natural Rubber Latex, BHT Preservative or Silicone
- Series Kimtech A5
- Coverall Style Collared
- Color White
- Material Polypropylene SMS Fabric
Product Information
- Brand Kimtech
- MFR # 12916
- Zoro # G608446627
- UPC # 10036000129165
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Named Size | 5XL |
Details
Features | Kimtech(TM) A5 Cleanroom Apparel is Manufactured in an ISO-Certified Facility, Clean-Processes and Individually Packaged Under Cleanroom Conditions, This Protective Apparel Isn't Made with Natural Rubber Latex, BHT Preservative or Silicone |
Series | Kimtech A5 |
Coverall Style | Collared |
Color | White |
Item | Coveralls |
Material | Polypropylene SMS Fabric |
Includes Thumb Loops | Yes |
Federal 209E Cleanroom Class | 100 |
Clean Process Status | Clean Processed |
Ankle Closure | Elastic |
Packaging | Individually Packaged |
Wrist Closure | Elastic |
Includes Slip Resistant Sole | No |
Anti-Static | No |
Includes Boot Covers | Yes |
Sterilization Status | Non-Sterile |
ISO Cleanroom Class | ISO 5 (Class 100) and above |
Collar Style | Mandarin |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Clean Process Status Clean Processed, Collar Style Mandarin, Color White, Coverall Style Collared, Features Kimtech(TM) A5 Cleanroom Apparel is Manufactured in an ISO-Certified Facility, Clean-Processes and Individually Packaged Under Cleanroom Conditions, This Protective Apparel Isn't Made with Natural Rubber Latex, BHT Preservative or Silicone, Federal 209E Cleanroom Class 100, Includes Boot Covers Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Mechanics Gloves, S ( 7 ), Black/Blue (20-9-1200-S)
- ENVIROTACK&TRADE EnviroTack 24x36 30-Layer White Disposable Adhesive Mat (PM 2436 34 W)
- HONEYWELL NORTH Half Mask Respirator, Dual Cartridge, M/L (RU88001ML)
- IMPACT PRODUCTS Impact Yellow Black Wet Floor Sign, PK6 (9152BH)
- KIMTECH Cleanroom Coveralls, 25 PK (47953)
- KIMTECH Sterile Cleanroom Coveralls, XL, PK25 (88803)
- KIMTECH Sterile Cleanroom Coveralls, 2XL, PK25 (88804)
- KIMTECH Sterile Cleanroom Coveralls, L, PK25 (88802)
- KIMTECH Sterile Cleanroom Coveralls, 3XL, PK25 (88805)
- KIMTECH Liquid Protection Coveralls, 25 PK (47682)
- VIROGUARD Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper (2407-M)
- Kimtech Disposable Suits & Coveralls