Shop All Disposable Shoe Covers
Kimtech
Boot Covers, Sterile, Universal, PK100
Mfr # 31696
Zoro # G410133371
product price: $860.99
/pk 100, $8.61/ea
Free Shipping & Returns
$860.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Size Universal
- Named Size Universal
- Color White
- Closure Type Tie
Product Information
- Brand Kimtech
- MFR # 31696
- Zoro # G410133371
- UPC # 10036000316961
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | Universal |
Named Size | Universal |
Details
Item | Boot Covers |
Material | Polypropylene |
Color | White |
Closure Type | Tie |
Seam Style | Serged |
Series | A5 |
Standards | CE Certified |
Includes Slip Resistant Sole | Yes |
Packaging | Individually Packaged |
ISO Cleanroom Class | ISO 5 (Class 100) and above |
Sterilization Status | Sterile |
Clean Process Status | Clean Processed |
Anti-Static | No |
Description
Boot Covers, Anti-Static No, Clean Process Status Clean Processed, Closure Type Tie, Color White, Hazard Type Non-Hazardous Dry Particulates, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 5 (Class 100) and above, Liquid Dispersal Type Not Applicable, Material Polypropylene, Mens Shoe Size - Maximum Not Applicable, Mens Shoe Size - Minimum Not Applicable, Named Size Universal, Overall Height Not Applicable, Packaging Individually Packaged, Product Type Boot Cover, Seam Style Serged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Blue Mirror Scratch-Resistant (S2853)
- DUNLOP Rubber Boot, Men's, 13, Knee, Black, PR (OD60A93)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, S, PR (380S-06)
- NOROVIRUS.ORG Norovirus Body Fluid Spill Kit (NVK3000)
- KIMTECH ShoeCovers, Microp Film Lam, Wht, Uni, PK100 (39371)
- KIMTECH Ankle-High Shoe Covers, SMS, Blue, XL, PK80 (69254)
- KIMTECH ShoeCovers, Microp Film Lam, Wht, S/M, PK100 (39370)
- KIMTECH Shoe Covers, SMS, Blue, Universal, PK100 (69252)
- KIMTECH Boot Covers, Sterile, S, SMS, White, PK100 (31683)
- BEE-SAFE Non-Skid Shoe Covers, 2x-Lg, Poly, PK300 (GAH-SP-NS-2XL)
- ALPHA PRO TECH UltraGrip Shoe Cover, PK200 (SH-M1312-BH)
- Kimtech Disposable Shoe Covers