Shop All Disposable Shoe Covers
Kimtech
Boot Covers, SMS, White, S/M, PK200
Mfr # 12921
Zoro # G508446642
product price: $615.99
/pk 200, $3.08/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material SMS
- Size S/M
- Named Size S/M
- Color White
- Closure Type Tie
Product Information
- Brand Kimtech
- MFR # 12921
- Zoro # G508446642
- UPC # 10036000129219
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | S/M |
Named Size | S/M |
Details
Item | Boot Covers |
Material | SMS |
Color | White |
Closure Type | Tie |
Standards | ISO Certified |
Includes Slip Resistant Sole | No |
Series | Kimtech(TM) A5 |
Packaging | Individually Packaged |
ISO Cleanroom Class | ISO 5 (Class 100) and above |
Clean Process Status | Clean Processed |
Anti-Static | No |
Federal 209E Cleanroom Class | 100 |
Sole Material | Vinyl |
Sterilization Status | Non-Sterile |
Description
Boot Covers, Anti-Static No, Clean Process Status Clean Processed, Closure Type Tie, Color White, Federal 209E Cleanroom Class 100, Hazard Type Non-Hazardous Dry Particulates, Includes Slip Resistant Sole No, ISO Cleanroom Class ISO 5 (Class 100) and above, Liquid Dispersal Type Not Applicable, Material SMS, Named Size S/M, Packaging Individually Packaged, Product Type Boot Cover, Series Kimtech(TM) A5, Sole Material Vinyl, Specialized Hazard Type Not Applicable, Standards ISO Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAXSHER Wildland Fire Pants, M, 34 in. Inseam (FC203 M34)
- ANSELL Electrical Insulating Gloves, 11, PR (RIG316YBSC)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Dark Gold (0038)
- SALISBURY Dielectric Overboot, Size 11, PR (21406WT 11)
- KIMTECH Shoe Covers, SMS, Blue, Universal, PK100 (69252)
- KIMTECH ShoeCovers, Microp Film Lam, Wht, Uni, PK100 (39371)
- KIMTECH Ankle-High Shoe Covers, SMS, Blue, XL, PK80 (69254)
- KIMTECH Boot Covers, Sterile, S, SMS, White, PK100 (31683)
- KIMTECH ShoeCovers, Microp Film Lam, Wht, S/M, PK100 (39370)
- BEE-SAFE Non-Skid Shoe Covers, x-Lg, Polyp, PK300 (GAH-SP-NS-XL)
- ALPHA PRO TECH Critical Cover® GenPro® Shoe Covers, Anti-Skid Sole, XL, Blue, PK300 (SH-71223-B)
- Kimtech Disposable Shoe Covers